Shop All Pallets
Zoro Select
Partially Recycled High Density Polyethylene Pallet, 48 7/8 in L, 48 3/4 in W, 5 1/2 in H
Mfr # 0405050
Zoro # G4757557
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pallet Entry 4-Way
- Pallet Class Block
- Dynamic Load Capacity 4,000 lb
- Static Load Capacity 30,000 lb
- Length 48 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0405050
- Zoro # G4757557
- Country of Origin United States
- Category Pallets
Dimensions
Length | 48 7/8 in |
Width | 48 3/4 in |
Height | 5 1/2 in |
Details
Item | Pallet |
Pallet Entry | 4-Way |
Pallet Class | Block |
Dynamic Load Capacity | 4,000 lb |
Static Load Capacity | 30,000 lb |
Color | Black |
Material | Partially Recycled High Density Polyethylene |
Description
Pallet, Stackable, 4-Way, Block, Dynamic Load Capacity 4,000 lb, Static Load Capacity 30,000 lb, Length 48 7/8 in, Width 48 3/4 in, Height 5 1/2 in, Black, Pallet Material High Density Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 10" Vented 1U Rack Shelf, CABSHELFV1U (CABSHELFV1U)
- NEXEL Poly-Green Wall Mount Wire Shelving, 36W x 18D x 14H 1-Shelf Add-On (B1137024GZ)
- JAMCO Fixed Work Table, SS, 30" W, 18" D (YG130)
- SPORTSMAN Stainless Steel Wall Shelf, 24" Wide (SSWSHELF)
- ZORO SELECT Recycled Rigid PVC Pallet, 18 in L, 48 in W, 4 in H (05000235)
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 36 in W, 4 in H (05000224)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 6 in H (2PE64)
- ZORO SELECT HDPE Pallet Cones, 4 1/5 in H (03-500-828-B)
- ZORO SELECT Recycled High Density Polyethylene Pallet, 48 in L, 48 in W, 5 1/2 in H (48X48 MODULAR POP PALLET)
- ZORO SELECT Recycled Rigid PVC Pallet, 48 in L, 40 in W, 4 1/2 in H (05000114)
- ZORO SELECT High Density Polyethylene Pallet, 41 3/4 in L, 29 3/4 in W, 6 3/8 in H (42X30 SMALL FORMAT PALLET)
- Zoro Select Pallets