Shop All Security Identification Supplies
Zoro Select
Parking Permit, Blue, W 3 In, PK5
Mfr # 2XKE6
Zoro # G2496934
product price: $4.65
/pk 5, $0.93/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hanging
- Legend Parking Permit
- Color Blue
- Material Polyester
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2XKE6
- Zoro # G2496934
- UPC # 190735038093
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Length | 5 in |
Width | 3 in |
Details
Item | Parking Permit |
Type | Hanging |
Legend | Parking Permit |
Color | Blue |
Material | Polyester |
Description
Parking Permit, Hanging, Material Polyester, Color Blue, Length 5 in, Width 3 in, Legend Parking Permit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Heine NT Handle Battery (NT HANDLE BATTERY HEINE)
- FEDERAL SIGNAL Bezel Kit, White, MPS3xU (MPSUMB3-2)
- ILC Replacement for HYT Bl1719 Battery (BL1719)
- CLARITY DECT 6.0 D702 Amplified Cordless Phone (Single-Handset System) (53702)
- ZORO SELECT Flat Neck Cord and Reel, Blue (2XKK1)
- ZORO SELECT Badge Clip, Detachable, PK10 (3YVA3)
- ZORO SELECT Clip on Badge Holder, PK5 (2XKF1)
- ZORO SELECT Evidence Tape, Tampr Resist, 1-5/16Inx42ft (3YYP9)
- ZORO SELECT Flat Neck Cord and Reel, Black (2XKJ9)
- ZORO SELECT Badge Clip, Swivel-Joint Hook, Pk10 (3KMJ8)
- DURABLE OFFICE PRODUCTS ID Card Holder, 2-1/2" L, Trio, PK10 (892019)
- Zoro Select Security Alarms and Warnings