Shop All Stencils
Zoro Select
Parking Lot Legend, Reserved, Plastic
Mfr # 3W630
Zoro # G0692361
original price:
$50.79
67% off
new price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stencil Type Message
- Stencil Application Parking Lot
- Character Height 12 in
- Overall Height 18 in
- Overall Width 75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3W630
- Zoro # G0692361
- UPC # 190735482988
- Country of Origin China
- Category Stencils
Dimensions
Character Height | 12 in |
Overall Height | 18 in |
Overall Width | 75 in |
Individual Character Height | 12 in |
Overall Stencil Height | 18 in |
Overall Stencil Width | 75 in |
Message Height | 12 in |
Description
Traffic Stencil, Character Type Message, Duty Light, FAA AC 150/5340-1K Compliant Not Applicable, Font Not Applicable, Included Characters, Messages, and Symbols Reserved, Includes Reserved, Individual Character Height 12 in, Individual Character Width Not Applicable, Interlocking No, Interlocking Orientation Not Applicable, Material Plastic, Message or Symbol Height Not Applicable, Message or Symbol Width Not Applicable, MUTCD Compliant Not Applicable, Number of Pieces 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1647B)
- AIGNER INDEX Label Holder, Pk25 (WR-1256)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, S, 1 PR (135479-LS)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps W/Steel Toe, X-Small (4-5) (TTUXS)
- ZORO SELECT Parking Lot Legend, Visitors, Plastic (3W631)
- ZORO SELECT Safety Stencil, Flammable, PVC Plastic (1F127)
- ZORO SELECT Stencil Kit 46 Piece 4 in Brass (20Y522)
- ZORO SELECT Parking Lot Symbol, Curved Arrow, Plastic (3W634)
- ZORO SELECT Letter Stencils, Letters, Brass (2CEC2)
- ZORO SELECT Parking Lot Symbol, Disabled, Plastic (3W635)
- C.H. HANSON Stencil, No Parking, 30 x 46 In. (70002)
- Zoro Select Stencils