Shop All Traffic Barricades
Zoro Select
Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Black/White
Mfr # 29NH32
Zoro # G5649287
product price: $56.45
/ea
$56.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/White
- Material Rubber
- Height 4 in
- Width 6 in
- Cable Channel Height No Cable Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29NH32
- Zoro # G5649287
- UPC # 190735438879
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 4 in |
Length | 6 ft |
Width | 6 in |
Cable Channel Height | No Cable Channel |
Cable Channel Width | No Cable Channel |
Details
Item | Parking Curb |
Color | Black/White |
Material | Rubber |
Tensile Strength | 551 psi |
Number of Holes | 4 |
Parking Curb Installation Method | Bolts, Spikes |
Parking Stop Material | Rubber |
Installs to Surface | Asphalt, Concrete |
Recycled Content (%) | 100% |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Product Type | Parking Stop |
Installation Surface | Asphalt, Concrete |
Curb Material | Rubber |
Includes Installation Hardware | No |
Number of Installation Holes | 4 |
Installation Method | Bolts, Spikes |
Description
Parking Curb, Product Type Parking Stop, Installation Surface Asphalt, Concrete, Installation Method Bolts, Spikes, Length 6 ft, Height 4 in, Material Rubber, Width 6 in, Includes Installation Hardware No, Number of Installation Holes 4, Color Black/White, Tensile Strength 551 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Performance Work Gloves - Small (48-22-8725)
- IRONCLAD PERFORMANCE WEAR Gloves, PR (SDX2P-05-XL)
- CHECKERS Quick Disconnect Base Mount Kit (FSQDKIT-DUD)
- SKB Protective Case, I Series, Black (3I-2424-14BC)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 4 ft L, 6 in W, Black/White (29NH42)
- ZORO SELECT Traffic Cone, 7 lb., Blue Cone Color (RS70032C-BLUE)
- ZORO SELECT Traffic Cone, Orange, 28 In. H (6TVF1)
- ZORO SELECT Traffic Cone, 36In, Orange (6FHA2)
- ZORO SELECT Nylon Collapsible Traffic Cone, 28" H, Plastic, 11 inch H, 2 inch L, 12 inch W, Orange (17714-1-128)
- ZORO SELECT Traffic Cone, 6 In.Orange (6FGY9)
- CORTINA SAFETY PRODUCTS Polypropylene, 3.1 H, 101.1 L, 29.8 W (97-01-004-013)
- Zoro Select Traffic Barricades