Shop All Traffic Barricades
Zoro Select
Parking Curb, Rubber, 4 in H, 4 ft L, 6 in W, Black/Yellow
Mfr # 29NH41
Zoro # G5546186
product price: $53.95
/ea
$53.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Rubber
- Height 4 in
- Length 4 ft
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29NH41
- Zoro # G5546186
- UPC # 190735438961
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 4 in |
Length | 4 ft |
Width | 6 in |
Cable Channel Width | No Cable Channel |
Cable Channel Height | No Cable Channel |
Details
Item | Parking Curb |
Color | Black/Yellow |
Material | Rubber |
Installs to Surface | Asphalt, Concrete |
Parking Stop Material | Rubber |
Number of Holes | 3 |
Tensile Strength | 551 psi |
Parking Curb Installation Method | Bolts, Spikes |
Recycled Content (%) | 100% |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Installation Method | Bolts, Spikes |
Number of Installation Holes | 3 |
Product Type | Parking Stop |
Installation Surface | Asphalt, Concrete |
Includes Installation Hardware | No |
Curb Material | Rubber |
Description
Parking Curb, Product Type Parking Stop, Installation Surface Asphalt, Concrete, Installation Method Bolts, Spikes, Length 4 ft, Height 4 in, Material Rubber, Width 6 in, Includes Installation Hardware No, Number of Installation Holes 3, Color Black/Yellow, Tensile Strength 551 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (16-D622/L)
- SPENCO Insole, size 3, Men/Women, PR (39313)
- SALISBURY Elec. Glove Protector, 11, Cream, PR (ILP10/11)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (136S0034CH)
- ZORO SELECT Traffic Cone, 6 In.Orange (6FGY7)
- ZORO SELECT Warning Stake With Point, B-130 Reinforced Polymer, 66" H, 3-3/4" W, Red (96955)
- ZORO SELECT Traffic Cone, 28In, Orange (6FHC0)
- ZORO SELECT A-Frame Barricade Sign, Polyethylene, 45 in H, 3 in L, 13 in W, Yellow (150-YHLGEG YELLOW)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT3M64)
- ZORO SELECT Channelizer Cone, 36 in. H, Orange, HDPE (03-770-36-P)
- HY-KO 36In Safety Cone, 3PK (A03053)
- Zoro Select Traffic Safety