Shop All Traffic Barricades
Zoro Select
Parking Curb, HDPE, 4 in H, 6 ft L, 8 in W, Blue
Mfr # 1790BX
Zoro # G9843136
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$2,555.99
Free 30-Day Returns
Key Features
- Color Blue
- Material High-Density Polyethylene (HDPE)
- Height 4 in
- Weight 15 lb
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1790BX
- Zoro # G9843136
- UPC # 048441002214
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 4 in |
Length | 72 in |
Width | 8 in |
Cable Channel Height | No Cable Channel |
Cable Channel Width | No Cable Channel |
Details
Item | Parking Curb |
Color | Blue |
Material | High-Density Polyethylene (HDPE) |
Weight | 15 lb |
Parking Curb Installation Method | Asphalt Adhesive, Spikes |
Parking Stop Material | HDPE |
Tensile Strength | 2,465 psi |
Recycled Content (%) | No Recycled Content |
Installs to Surface | Asphalt, Concrete |
Includes Installation Hardware | Yes |
Installation Method | Spikes |
Number of Installation Holes | 3 |
Description
Parking Curb, Product Type Parking Stop, Installation Surface Asphalt, Concrete, Installation Method Spikes, Length 72 in, Height 4 in, Material HDPE, Width 8 in, Includes Installation Hardware Yes, Number of Installation Holes 3, Color Blue, Tensile Strength 2,465 psi, Weight 15 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant, 2 gal., Red-Brown (CP-25WB+2GAL)
- PRO TECT ASSOCIATES INC. Pro-Tect® Diamond Grip Shoe Booties 150 Pairs (PBDG-150)
- VERSA-GUARD Portable Expandable Safety Barricades, Orange/White (VG-3048-C)
- 3M Over-The-Head 27 dB, Black (7000009669)
- ZORO SELECT Traffic Cone, Yellow, with Reflective Tape (45YJ67)
- ZORO SELECT Traffic Cone, Slim Shape, PVC, 18 in H, Orange, One Reflective Stripe (6FGZ4)
- ZORO SELECT Leg Frame A-Cade Barricade Kit, polypropylene, 40 in H, 96 in L, 40 in W, Orange/White (97-01-004-013)
- ZORO SELECT Alley Bump, Rubber, 3 in H, 6 ft L, 12 in W, Black/Yellow (GNRS2631YB)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-DNE)
- ZORO SELECT Leg Frame Type 1 Barricade, Polypropylene/Steel, 41 in H, 41 in L, 24 in W, Orange/White (97-03-001-36)
- ZORO SELECT Leg Frame Type 2 Barricade, polypropylene, 41 in H, 41 in L, 24 in W, Orange/White (97-11-003-45)
- Zoro Select Traffic Safety