Shop All Traffic Barricades
Zoro Select
Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver
Mfr # CS-GD-4
Zoro # G5717896
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel, Steel
- Height 5/8"
- Length 5"
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CS-GD-4
- Zoro # G5717896
- UPC # 190735536605
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 5/8" |
Length | 5" |
Width | 5" |
Dimensions | 7 in D x 5 in W x 5/8 in H |
Size | 7 in D x 5 in W x 5/8 in H |
For Parking Curb Length | 4 ft, 6 ft |
Details
Item | Parking Curb Glue Down Kit |
Color | Silver |
Material | Stainless Steel, Steel |
Includes | (4) Bolts, (4) Insert Anchors, (4) Wire Mesh Pads (Epoxy Not Included) |
For Use With | 96 in L Car Stops |
Installs to Surface | Asphalt, Concrete |
For Use With Product Type | 96 in L Car Stops |
Installation Surface | Asphalt, Concrete |
Description
Parking Curb Glue Down Kit, For Use With Product Type 96 in L Car Stops, Includes (4) Bolts, (4) Insert Anchors, (4) Wire Mesh Pads (Epoxy Not Included), Height 5/8 In., Installation Surface Asphalt, Concrete, Length 5 In., Material Stainless Steel, Steel, Width 5 In., For Parking Curb Length 4 ft, 6 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Countertop Oily Waste Can, 1/2 Gal., Steel (09410)
- COL-MET Galvanized Steel Sign Holders (7542)
- LITTLE HOTTIES Adhesive Toe Warmers, Up to 5 Hours, Footwear/Socks, Pack of 40 Pairs (07224)
- DAYMARK Removeable Adhesive 1"x1" Octagon Sunday Triling Label, PK12000 (IT110060B-7-SUN)
- ZORO SELECT Traffic Cone, 10 lb., Orange Cone Color (RS90045CT)
- ZORO SELECT Traffic Cone, 5 lb., Orange Cone Color (RS70025C3M64)
- ZORO SELECT Leg Frame Type 1 Barricade, Polypropylene/Steel, 41 in H, 41 in L, 24 in W, Orange/White (97-03-001-36)
- ZORO SELECT Channelizer Cone with Collar, 42in H, Lime (03-770-42L64)
- ZORO SELECT Jersey Barrier Polycade Traffic Barrier, Plastic, 34 in H, 73 3/4 in L, 18 in W, White (TB-6-00)
- ZORO SELECT Reflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Yellow (96923)
- ZORO SELECT Barrier Guard, Polypropylene, 77x40, Red (19N882)
- Zoro Select Traffic Barricades