Shop All Traffic Barricades
Zoro Select
Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver
Mfr # CS-GD-3
Zoro # G5606395
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel, Steel
- Height 5/8"
- Length 5"
- Width 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CS-GD-3
- Zoro # G5606395
- UPC # 190735536599
- Country of Origin China
- Category Traffic Barricades
Dimensions
Height | 5/8" |
Length | 5" |
Width | 5 |
Dimensions | 7 in D x 5 in W x 5/8 in H |
For Parking Curb Length | 3 ft |
Details
Item | Parking Curb Glue Down Kit |
Color | Silver |
Material | Stainless Steel, Steel |
Includes | (3) Bolts, (3) Insert Anchors, (3) Wire Mesh Pads (Epoxy Not Included) |
For Use With | 72 in L Car Stops |
Installation Surface | Asphalt, Concrete |
For Use With Product Type | 72 in L Car Stops |
Description
Parking Curb Glue Down Kit, For Use With Product Type 72 in L Car Stops, Includes (3) Bolts, (3) Insert Anchors, (3) Wire Mesh Pads (Epoxy Not Included), Height 5/8 In., Installation Surface Asphalt, Concrete, Length 5 In., Material Stainless Steel, Steel, Width 5 In., For Parking Curb Length 3 ft
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Lens Cleaning Tissues, Pre-Moistened, Anti-static, 25/BX 25PK (BAL8577PMT)
- NMC Fire Extinguisher Sign (FX124R)
- LABELMASTER Explosive 1.3 G Label, Paper, PK500 (LEXP13G)
- GASTEC Tube, Carbon Dioxide, 10-100, PK10 (2HT)
- ZORO SELECT A-Frame Barricade Sign, Polyethylene, 45 in H, 3 in L, 13 in W, Yellow (150-YHLGEG YELLOW)
- ZORO SELECT Portable Cone Cart, Steel, 14 in H, 45 in L, 16 in W, Black (03-500-CCG)
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ5)
- ZORO SELECT Trim Line Channelizer, 49 In. H (03-750-6FP)
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ2)
- ZORO SELECT Traffic Cone, 7 lb., Yellow Cone Color (RS70032C-YELLOW)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Lime (LTC18-6-4-X-S)
- Zoro Select Traffic Safety