Shop All Dock Wheel Chocks
Zoro Select
Parking Curb, 72 x 4 x 8 In, Black/Yellow
Mfr # 1790BLKX
Zoro # G7335447
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Width 8 in
- Height 4 in
- Color Black/Yellow
- Parking Curb Installation Method Asphalt Adhesive, Spikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1790BLKX
- Zoro # G7335447
- UPC # 048441002078
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 8 in |
Height | 4 in |
Cable Channel Width | No Cable Channel |
Cable Channel Height | No Cable Channel |
Length | 6 ft |
Details
Material | HDPE |
Color | Black/Yellow |
Parking Curb Installation Method | Asphalt Adhesive, Spikes |
Number of Holes | 3 |
Recycled Content (%) | No Recycled Content |
Tensile Strength | 2,465 psi |
Parking Stop Material | Polyethylene |
Item | Parking Curb |
Installs to Surface | Asphalt, Concrete |
Includes | (3) Anchor Spikes |
Installation Method | Spikes |
Number of Installation Holes | 3 |
Product Type | Parking Stop |
Includes Installation Hardware | Yes |
Installation Surface | Asphalt, Concrete |
Curb Material | Plastic |
Weight | 15 lb |
Description
Parking Curb, Product Type Parking Stop, Installation Surface Asphalt, Concrete, Installation Method Spikes, Length 6 ft, Height 4 in, Material HDPE, Width 8 in, Includes Installation Hardware Yes, Number of Installation Holes 3, Color Black/Yellow, Tensile Strength 2,465 psi, Weight 15 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 2"X9Ft 3000lb ReTractable Rack Strap (04425)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB702072)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY1627-34G)
- ZORO SELECT Wire Rope Clip, U-Bolt, 3/4In, Forged Steel (4DV42)
- ZORO SELECT Corner Guard (GNRSCG90YB)
- ZORO SELECT Wheel Chock, 7 In W, Silver (5A347)
- ZORO SELECT Speed Bump, 36in.W, 2in.H, 120in.L, Rubber (29NH28)
- ZORO SELECT Wheel Chock, 8 In, Formed Steel (3KR56)
- ZORO SELECT Asphalt Installation Kit, F/Mfr No SBD-72 (SB-36-AK)
- ZORO SELECT Parking Curb, 72 In, Gray, Polyethylene (1790G)
- ZORO SELECT Wheel Chock, Rubber, W 6-1/2 In, H 4-1/2 In (19P546)
- Zoro Select Dock Wheel Chocks