Shop All Dock Wheel Chocks
Zoro Select
Parking Curb, 6in.W, 4in.H, 72in.L, Rubber
Mfr # 29NH31
Zoro # G8492836
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Width 6 in
- Height 4 in
- Color Black/Yellow
- Parking Curb Installation Method Bolts, Spikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 29NH31
- Zoro # G8492836
- UPC # 190735438862
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 6 in |
Height | 4 in |
Cable Channel Height | No Cable Channel |
Length | 6 ft |
Cable Channel Width | No Cable Channel |
Details
Material | Rubber |
Color | Black/Yellow |
Parking Curb Installation Method | Bolts, Spikes |
Installs to Surface | Asphalt, Concrete |
Tensile Strength | 551 psi |
Item | Parking Curb |
Parking Stop Material | Rubber |
Number of Holes | 4 |
Recycled Content (%) | 100% |
Green Environmental Attribute | Product Contains 100% Total Recycled Content |
Curb Material | Rubber |
Number of Installation Holes | 4 |
Product Type | Parking Stop |
Installation Surface | Asphalt, Concrete |
Installation Method | Bolts, Spikes |
Includes Installation Hardware | No |
Description
Parking Curb, Product Type Parking Stop, Installation Surface Asphalt, Concrete, Installation Method Bolts, Spikes, Length 6 ft, Height 4 in, Material Rubber, Width 6 in, Includes Installation Hardware No, Number of Installation Holes 4, Color Black/Yellow, Tensile Strength 551 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 12" X 10" X 14" Loading Dock Bumper (B1210-14)
- US CARGO CONTROL 1/2" Galvanized Drop Forged Wire Rope Clip (GDFWRC12)
- US CARGO CONTROL 1/2" Clevis Slip Hook w/ Latch - Grade 70 (CSH12SL)
- ZORO SELECT Dock Plate, 3000 lb., 30 x 36 In. (4LGV5)
- ZORO SELECT Rail Car Wheel Chock, Steel, Yellow (22XW93)
- ZORO SELECT Wheel Chock, Molded Rubber, Black (22XW83)
- ZORO SELECT Rail Car Wheel Chocks and Flag (22XW92)
- ZORO SELECT Corner Guard (GNRSCG90YB)
- ZORO SELECT Wheel Chock, 7 In W x 7 3/4 In H, Black (1GUL4)
- ZORO SELECT Speed Bump, 36in.W, 2in.H, 120in.L, Rubber (29NH27)
- ZORO SELECT Laminated Rubber Wheel Chock in Black (3KR79)
- Zoro Select Dock Wheel Chocks