Shop All Dock Wheel Chocks
Zoro Select
Parking Curb, 6 Ft L, Ylw, PK50
Mfr # 1790YX50
Zoro # G9806815
product price: $2,481.99
/pk 50, $49.64/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$2,481.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Material HDPE
- Width 8 in
- Height 4 in
- Color Yellow
- Recycled Content (%) No Recycled Content
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1790YX50
- Zoro # G9806815
- UPC # 048441002191
- Country of Origin United States
- Category Dock Wheel Chocks
Dimensions
Width | 8 in |
Height | 4 in |
Length | 72 in |
Cable Channel Width | No Cable Channel |
Cable Channel Height | No Cable Channel |
Details
Material | HDPE |
Color | Yellow |
Recycled Content (%) | No Recycled Content |
Tensile Strength | 2,465 psi |
Installs to Surface | Asphalt, Concrete |
Parking Curb Installation Method | Asphalt Adhesive, Spikes |
Item | Parking Curb |
Number of Holes | 3 |
Parking Stop Material | HDPE |
Includes Installation Hardware | Yes |
Installation Surface | Asphalt, Concrete |
Curb Material | Plastic |
Weight | 15 lb |
Installation Method | Spikes |
Product Type | Parking Stop |
Number of Installation Holes | 3 |
Description
Parking Curb, Product Type Parking Stop, Installation Surface Asphalt, Concrete, Installation Method Spikes, Length 72 in, Height 4 in, Material HDPE, Width 8 in, Includes Installation Hardware Yes, Number of Installation Holes 3, Color Yellow, Tensile Strength 2,465 psi, Weight 15 lb, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Hard Rubber Wheel 8x2.5 1/2"Bearing (WHL-HR-8X2-1/2)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 60 x 60 In (AC6060)
- ALBION Caster Wheel, 8"x2", Orange (AN0822808MAX)
- ZORO SELECT NSF-Listed Plate Caster, 800 lb. Load Rating, Swivel (400K45)
- ZORO SELECT Cable Protector, Drop Over, 2 Channel, 6ft. (1792)
- ZORO SELECT Wheel Chock, 9 3/4 In W x 7 3/4 In H (1GUL3)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Orange (22XW89)
- ZORO SELECT Wheel Chock, Molded Rubber, Orange (22XW87)
- ZORO SELECT Wheel Chock, Heavy-Duty Steel, Yellow (22XW76)
- ZORO SELECT Wheel Chock, Steel, W 7-5/8 In, H 9 In (19P548)
- EXTREME MAX Extreme Max 5001.5763 Deluxe Chrome Motorcycle Wheel Chock - 5.5" Wide (5001.5763)
- Zoro Select Dock Wheel Chocks