Shop All Ropes
Zoro Select
Parachute Cord, 50 ft. L, Black, Nylon
Mfr # NPC5503250B
Zoro # G4431161
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Sub-Category All Purpose
- Rope Dia. 5/32 in
- Rope Material Nylon
- Rope Strand Count 3
- Rope Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NPC5503250B
- Zoro # G4431161
- UPC # 071514016368
- Country of Origin China
- Category Ropes
Dimensions
Rope Dia. | 5/32 in |
Rope Length | 50 ft |
Length | 50 ft. |
Rope Diameter | 5/32 in |
Overall Length | 50 ft |
Diameter | 5/32 in |
Description
Parachute Cord, Rope Type Static, Breaking Strength 550 lbf, Working Load Limit 110 lb, Rope Construction Diamond Braid, Diameter 5/32 in, Overall Length 50 ft, Cover Material Nylon, Product Type General Purpose Utility Rope, Rope Format Hank, Rope Strand Count 3, Core Strand Count 7, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 10 ft L, 3 in W, Nylon, Yellow (EE2603NTX10)
- TRI-ARC 9 ft. 6" Ladder, Walk-Thru Fixed, Steel, 7-Rung, Steel, 7 Steps, Safety Yellow Finish (WLFS0207-Y)
- ZORO SELECT Chain, Dbl, Zinc, Sz #2,115 Lb Load, 100 Ft (2ZDH5)
- BULLDOG WINCH Roller Fairlead 16.5k and 18.5k, stainless rollers (20395)
- ZORO SELECT Rope, 300ft, Yllw, 440lb., Polyprpylne (610160-00300-111)
- ZORO SELECT Rope, 1000ft, Blk, Polyprpylne (610080-01000-555)
- ZORO SELECT Climbing Rope, 7/16 in x 120 ft, 24 Strand (20TL55)
- ZORO SELECT Rope, 600ft, Blk, 215lb., Polyprpylne (340120-Blk-00600-R0554)
- ZORO SELECT Rope, 600ft, Yllw, 1220lb., Polyprpylne (350320-YEL-00600-R0305)
- ZORO SELECT Rope, 600ft, Blk/Wht, 5/8 in. Dia., Cmposite (720200-W1B-00600-07213)
- ALL GEAR Bull Rope, PES/Nylon, 3/4 In. dia., 600ft L (AGBR34600)
- Zoro Select Ropes