Shop All Trays and Platters
Zoro Select
Paper Tray Cover 12-3/4" x 16-1/2", Pk1000
Mfr # 410211
Zoro # G6977607
product price: $72.15
/pk 1000, $0.07/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 12-3/4 in x 16-1/2 in
- Material Paper
- Pattern Embossed
- Color White
- Product Type Traymat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 410211
- Zoro # G6977607
- UPC # 076455219991
- Country of Origin United States
- Category Trays and Platters
Dimensions
Dimensions | 12-3/4 in x 16-1/2 in |
Overall Length | 16 1/2 in |
Details
Item | Disposable Tray Cover |
Material | Paper |
Pattern | Embossed |
Color | White |
Product Type | Traymat |
Recyclable | No |
SFI Certified | No |
FSC Certified | No |
USDA Certified Bio-based Products | No |
Weight | Light-Weight |
BPI Certified | No |
Compostable | Home Compostable |
Disposable Utensil Type | Traymat |
Item Weight | Light-Weight |
Description
Disposable Tray Cover, Color White, Compostable Home Compostable, FSC Certified No, Length 16 1/2 in, Material Paper, Pattern Embossed, Recyclable No, SFI Certified No, Weight Light-Weight, Width 12 3/4 in, BPI Certified No, Product Type Traymat, USDA Certified Bio-based Products No, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Gas Valve 1/8"Mpt X #42 Orifice (F000A)
- SAFE-T-ALERT Safe-T-Alert 25-741-BL Mini Dual LP/CO Alarm - 12V, 25 Series Surface Mount, Black (25-741-BL)
- CDN Ovenproof Meat Thermometer (IRM190)
- PLANTERS Planters Smoked Peanut 6 oz. Can, PK8 (10029000019611)
- ZORO SELECT Shallow Tray 5/8X12.5X19, SS (80190)
- ZORO SELECT Perforated Tray 2.5X12 3/4X20 3/4,304SS (30023)
- ZORO SELECT Shallow Tray 5/8X9.75X13 5/8,304SS (80130)
- ZORO SELECT Shallow Tray 5/8X10.5X15 1/8, 304SS (80150)
- ZORO SELECT Shallow Tray 5/8X11 5/8X17 1/8,304SS (80170)
- ZORO SELECT Tray, Chemical Resistant, 3/4 x 12 x 16 In (3024031537)
- VINTIQUEWISE Decorative Natural Wood Rectangular Tray Serving Board with Rope Handles (QI004384)
- Zoro Select Trays and Platters