Shop All Hole Punchers
Zoro Select
Paper Punch, 3-Hole, Blk, 6 Sheet
Mfr # 2WFU1
Zoro # G2534007
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 6
- Material Metal, Rubber
- Hole Dia. 15/64 in
- Features Removeable Chip Tray
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2WFU1
- Zoro # G2534007
- UPC # 190735456187
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 15/64 in |
Details
Item | Three-Hole Paper Punch |
Sheet Capacity | 6 |
Material | Metal, Rubber |
Features | Removeable Chip Tray |
Color | Black |
Shop By | Closeouts |
Description
Three-Hole Paper Punch, Sheet Capacity 6, Hole Dia. 15/64 in, Color Black, Material Metal, Rubber, Features Removeable Chip Tray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 26" x 15" x 7", Kraft, 20/Bundle (11A650)
- GARVEY One-Line Pricemarker Labels, White, PK16 (090947)
- CYNAMED Lab Scalpel Blades, Size 11, Box of 100 (CYZR-0003)
- CANON MP11DX-2 Printing Calculator, Black/Red Print, 3.7 Lines/Sec (2198C001)
- ZORO SELECT Paper Punch, 2-Hole, Blk, 30 Sheet (2WFT7)
- ZORO SELECT Paper Punch, 3-Hole, Blk, 40 Sheet (2WFT6)
- ZORO SELECT Paper Punch, 1-Hole, Blk, 6 Sheet (2WFT9)
- SWINGLINE Replacement Punch Head (A7074865E)
- BUSINESS SOURCE Punch, Adjust, 3-Hole, 11Sh, Bk (65645)
- MARTIN YALE Hole Punch, Medical, 40-Sheets, 2 to 7 Head (525M)
- DAVENPORT Ticket Punch, Single Hole, Round .25 in. Hole, silver (DA127583)
- Zoro Select Hole Punchers