Shop All Disposable Plates and Bowls
Zoro Select
Paper, Plate, Round, 8-1/2", White, PK250
Mfr # OFMP9-J7234
Zoro # G4352013
product price: $35.19
/pk 250, $0.14/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paper
- Disposable Plate Size 8 1/2 in
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Disposable Foodware Pattern Solo Bare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # OFMP9-J7234
- Zoro # G4352013
- Country of Origin Unknown
- Category Disposable Plates and Bowls
Dimensions
Disposable Plate Size | 8 1/2 in |
Size | 8-1/2" |
Width | 8 1/2 in |
Diameter | 8 1/2 in |
Description
Disposable Paper Plate, Bio-Based Yes, BPI Certified No, Coating/Lining Clay, Color White, Compostable Commercially Compostable, Diameter 8 1/2 in, Disposable Plate Size 8 1/2 in, FSC Certified No, Length Not Applicable, Material Paper, Microwave Safe No, Number of Compartments 1, Pack Count 250, Packs per Case 2, Pattern Solo Bare, Plate Type Dinner Plate, Recyclable Yes, SFI Certified Yes, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products Yes, Width 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMODITY RAISINS Commodity Raisins Natural Seedless Raisins 30lbs (5300)
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40115)
- SPLENDA Substitute, Sugar, Splenda, PK100 (200025)
- BLODGETT Switch, Rocker, Dpdt, Red (6502)
- ZORO SELECT Paper, Plate, Round, 9", White, PK1000 (13109)
- ZORO SELECT Bowl, Round, 20 fl. oz., Paper, Clay, PK250 (20925)
- ZORO SELECT Paper, Plate, Round, 7", White, PK500 (23500)
- ZORO SELECT Paper, Plate, Round, 9", White, PK1000 (E30400)
- ZORO SELECT Disp Plastic Plate, 10 in, Black, PK500 (BWKPLHIPS10BL)
- ZORO SELECT Paper, Plate, Round, 9", White, PK250 (20825)
- DIXIE Paper, Plate, Round, 10-1/8", Pathways, PK500 (SXP10PATH)
- Zoro Select Disposable Plates and Bowls