Shop All Disposable Plates and Bowls
Zoro Select
Paper, Plate, Round, 6", White, PK1000
Mfr # E30200
Zoro # G0156740
product price: $26.79
/pk 1000, $0.03/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Foodware Material Paper
- Disposable Plate Size 6 in
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Disposable Foodware Pattern Patternless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E30200
- Zoro # G0156740
- UPC # 820524000641
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Disposable Plate Size | 6 in |
Size | 6" |
Diameter | 6 in |
Description
Disposable Paper Plate, Bio-Based Yes, BPI Certified No, Coating/Lining Uncoated/Unlined, Color White, Compostable Not Compostable, Diameter 6 in, Disposable Plate Size 6 in, FSC Certified No, Length Not Applicable, Material Paper, Microwave Safe Yes, Number of Compartments 1, Pack Count 100, Packs per Case 10, Pattern Patternless, Plate Type Appetizer Plate, Recyclable Yes, SFI Certified No, Shape Round, Standards Not Applicable, USDA Certified Bio-based Products No, Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETTLE FOODS Kettle Krinkle Potato Chip Salt & Pepper 1.5 oz., PK24 (803080)
- SAN JAMAR PUMP (X104838F)
- WELCHS Welch's Concord Grape Reduced Sugar Squeeze Jelly 17.1 oz., PK12 (WPD50171)
- GE Range Cord 4W, 40Amp, 4 Ft (84609)
- ZORO SELECT Disp Plastic Plate, 10 in, Black, PK500 (BWKPLHIPS10BL)
- ZORO SELECT Paper, Plate, Round, 9", White, PK250 (20825)
- ZORO SELECT Paper, Plate, Round, 7", White, PK500 (23500)
- ZORO SELECT Bowl, Round, 20 fl. oz., Paper, Clay, PK250 (20925)
- ZORO SELECT Paper, Plate, Round, 9", White, PK600 (13677)
- ZORO SELECT Disposable Fiber Plate, 9in, White, PK500 (EP-P013NFA)
- CREATIVE CONVERTING 324772 9in Teal Lagoon Paper Plate, 240PK (286PP9TL)
- Zoro Select Disposable Plates and Bowls