Shop All Disposable Cups and Lids
Zoro Select
Paper Hot Cup, 12oz., Stock Print, PK1000
Mfr # EHC12-P
Zoro # G4082528
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microwave Safe No
- Material Paper
- Capacity 12 oz
- Color Multi
- Bio-Based Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # EHC12-P
- Zoro # G4082528
- Country of Origin Viet Nam
- Category Disposable Cups and Lids
Details
Item | Disposable Hot Cup |
Microwave Safe | No |
Material | Paper |
Capacity | 12 oz |
Color | Multi |
Bio-Based | Yes |
Pattern | Good Day |
Cup Color | Multi |
Compostable | Commercially Compostable |
Maximum Capacity | 12 oz |
Compatible Manufacturer Lid Part Number | E1020-DLB, E1020-DLW |
USDA Certified Bio-based Products | No |
Individually Wrapped or Unwrapped | Unwrapped |
Standards | FDA Approved |
Number of Cups per sleeve | 50 |
BPI Certified | No |
Weight | Medium-Weight |
Number of Cups Included | 1,000 |
Wrapped or Unwrapped | Unwrapped |
Recyclable | Yes |
SFI Certified | No |
Hot or Cold Cup | Hot Cup |
FSC Certified | No |
Item Weight | Medium-Weight |
Description
Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based Yes, BPI Certified No, Color Multi, Compostable Commercially Compostable, Compatible Manufacturer Lid Part Number E1020-DLB, E1020-DLW, FSC Certified No, Material Paper, Maximum Capacity 12 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Good Day, Recyclable Yes, SFI Certified No, Standards FDA Approved, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Indicator Knob (824277)
- TOOTSIE ROLL Frooties, Blue Raspberry, 388 oz Bag, 360 PiecesBag (793676)
- BOHN Fan Bracket (23104901)
- MANITOWOC ICE Water Inlet Valve (000017485)
- ZORO SELECT Disposable Cold Cup 9 oz. Translucent, Plastic, Pk2500 (RK9)
- ZORO SELECT Disp Hot Cup Lid, 10oz-20oz, Black, PK1000 (BWKHOTBL1020)
- ZORO SELECT Disposable Cold Cup, Plastic, 16 oz, PK1000 (V01959)
- ZORO SELECT Disp Cold Cup, 3.5 oz, Translucent, PK2500 (Y35)
- ZORO SELECT Disposable Cold Cup 16 oz. Translucent, Plastic, Pk1000 (RK16)
- ZORO SELECT Cup Sleeve, Patternless, 20 oz, PK1200 (BWK1020SLEEVE)
- DART Polystyrene Portion Cups, 4oz, Translucent, PK2500 (P400N)
- Zoro Select Disposable Cups and Lids