Shop All Disposable Placemats
Zoro Select
Paper Disposable Food Tray 5 lb., Red, Pk500
Mfr # EFT500
Zoro # G4653214
$73.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Disposable Food Tray
- Basic Foodware Material Paper
- Material Paper
- Color Red
- Disposable Foodware Capacity 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # EFT500
- Zoro # G4653214
- Country of Origin United States
- Category Disposable Placemats
Dimensions
Width | 9 1/2 in |
Height | 2 1/8 in |
Description
Disposable Food Tray, BPI Certified No, Capacity 5 lb, Coating/Lining Clay, Color Red, Compostable Commercially Compostable, FSC Certified No, Height 2 1/8 in, Microwave Safe Yes, Number of Compartments 1, Pattern Plaid, Recyclable Yes, SFI Certified No, Shape Rectangle, Standards Not Applicable, Tray Type Food Tray, USDA Certified Bio-based Products No, Width 9 1/2 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC REFRIGERATION Battery Backup (BATTNIMH5C)
- NATIONAL CHECKING 1 in x 7 in SecureIt Tamper Evident Labels, PK2 (P17SI-2)
- SOLO SOLO® Symphony Trophy Plus Dual Temperature 12 oz., Beige, 100/Pack (X12-J8002)
- ADCRAFT Hi-Limit (LCCM2003000)
- ZORO SELECT 10" x 14" Homespun White Paper Placemats, PK1000 (310468)
- ZORO SELECT Paper Disposable Food Tray 3 lb., Red, Pk500 (EFT300)
- ZORO SELECT Paper Placemats, White, Pk1000 (HFM PM32052)
- ZORO SELECT Paper Disposable Food Tray 1/2 lb., Red, Pk1000 (EFT50)
- ZORO SELECT Paper Disposable Food Tray 2 lb., Red, Pk1000 (EFT200)
- ZORO SELECT Paper Disposable Food Tray 1 lb., Red, Pk1000 (EFT100)
- G.E.T. ENTERPRISES Designer Polyweave Honey 9 1/2 in Round Basket (WB-1501-H)
- Zoro Select Disposable Placemats