Shop All Disposable Placemats
Zoro Select
Paper Disposable Food Tray 10 lb., Red, Pk250
Mfr # EFT1000
Zoro # G4697025
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Disposable Food Tray
- Basic Foodware Material Paper
- Material Paper
- Disposable Foodware Capacity 10 lb
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # EFT1000
- Zoro # G4697025
- Country of Origin United States
- Category Disposable Placemats
Dimensions
Width | 11 1/8 in |
Height | 3 in |
Description
Disposable Food Tray, BPI Certified No, Capacity 10 lb, Coating/Lining Clay, Color Red, Compostable Commercially Compostable, FSC Certified No, Height 3 in, Microwave Safe Yes, Number of Compartments 1, Pattern Plaid, Recyclable Yes, SFI Certified No, Shape Rectangle, Standards Not Applicable, Tray Type Food Tray, USDA Certified Bio-based Products No, Width 11 1/8 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMCO Switch 9/16 X 1-1/8 Spst (47231)
- TRAPPEY Peppers In Vinegar 4.5 oz., PK12 (550105)
- DUKES Duke's Ranch Dressing 1 gal. Jug, PK4 (06198)
- FAGOR COMMERCIAL Hinge Torsion Spring (12038130)
- ZORO SELECT Paper Disposable Food Tray 2 lb., Red, Pk1000 (EFT200)
- ZORO SELECT 10" x 14" Homespun White Paper Placemats, PK1000 (310468)
- ZORO SELECT Paper Disposable Food Tray 3 lb., Red, Pk500 (EFT300)
- ZORO SELECT Paper Disposable Food Tray 5 lb., Red, Pk500 (EFT500)
- ZORO SELECT Paper Disposable Food Tray 1/2 lb., Red, Pk1000 (EFT50)
- ZORO SELECT Paper Placemats, White, Pk1000 (HFM PM32052)
- HOFFMASTER French Lace Doily, 12", PK1000 (500535)
- Zoro Select Disposable Placemats