Shop All Disposable Placemats
Zoro Select
Paper Disposable Food Tray 1 lb., Red, Pk1000
Mfr # EFT100
Zoro # G4669637
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Disposable Food Tray
- Material Paper
- Basic Foodware Material Paper
- Color Red
- Disposable Foodware Capacity 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # EFT100
- Zoro # G4669637
- Country of Origin United States
- Category Disposable Placemats
Dimensions
Width | 6 1/2 in |
Height | 1 1/2 in |
Description
Disposable Food Tray, BPI Certified No, Capacity 1 lb, Coating/Lining Clay, Color Red, Compostable Commercially Compostable, FSC Certified No, Height 1 1/2 in, Microwave Safe Yes, Number of Compartments 1, Pattern Plaid, Recyclable Yes, SFI Certified No, Shape Rectangle, Standards Not Applicable, Tray Type Food Tray, USDA Certified Bio-based Products No, Width 6 1/2 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORADE Sports Drink Mix, 1 gal., Liquid Concentrate, Regular, Orange (03955)
- STERO Extra Wide Short Curtain (P56-1687)
- FAME FABRICS Pill Box Hat, C21, Raspberry (82819)
- ILCO Ilco: BOTTOM RAIL LOCK 1 - 9/16" (ILCO-BRL-03)
- ZORO SELECT Paper Disposable Food Tray 1/4 lb., Red, Pk1000 (EFT25)
- ZORO SELECT Paper Disposable Food Tray 2 lb., Red, Pk1000 (EFT200)
- ZORO SELECT Paper Disposable Food Tray 1/2 lb., Red, Pk1000 (EFT50)
- ZORO SELECT Paper Disposable Food Tray 5 lb., Red, Pk500 (EFT500)
- ZORO SELECT Paper Placemats, White, Pk1000 (HFM PM32052)
- ZORO SELECT 10" x 14" Homespun White Paper Placemats, PK1000 (310468)
- HOFFMASTER 10" x 14" Map of Virginia Paper Placemats, PK1000 (311129)
- Zoro Select Disposable Placemats