Shop All Paper Dispensers
This Product is Discontinued
Zoro Select
Paper Cutter (Discontinued)
Mfr # 5A128
Zoro # G0253662
This Product is Discontinued
Key Features
- Width 24"
- Mount Wall, Countertop or Under Counter
- Holds One Roll
- Includes Rubber Grommet, Dowel Holder and Knife Arm Lock
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5A128
- Zoro # G0253662
- UPC # 035441855742
- Country of Origin United States
- Category Paper Dispensers
Dimensions
Width | 24" |
Overall Height | 8 in |
Overall Width | 26 in |
For Roll Width | 24 in |
Overall Depth | 7 in |
Details
Item | Paper Dispenser with Cutter |
Mount | Wall, Countertop or Under Counter |
Holds | One Roll |
Includes | Rubber Grommet, Dowel Holder and Knife Arm Lock |
Material | Steel |
For Use With Product Type | Paper |
Dispenser Mobility | Portable |
Dispenser Style | Single Roll |
Packaging Dispenser Mount Type | None |
Dispenser Orientation | Horizontal |
Holds Number of Rolls | 1 |
Description
Paper Dispenser with Cutter, For Roll Width 24 in, Packaging Dispenser Mount Type None, Holds Number of Rolls 1, For Use With Product Type Paper, Overall Width 26 in, Overall Depth 7 in, Overall Height 8 in, Dispenser Style Single Roll, Dispenser Orientation Horizontal, Dispenser Mobility Portable, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.