Shop All Paper Clips
Zoro Select
Paper Clip, 2 In, Asrt, Metal, PK50
Mfr # 2WFV3
Zoro # G1093136
$0.81
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Material Metal
- Color Assorted
- Includes Magnetic Dispenser
- Finish Nonskid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2WFV3
- Zoro # G1093136
- UPC # 190735898970
- Country of Origin China
- Category Paper Clips
Dimensions
Size | Large |
Overall Width | 1/2 in |
Overall Length | 2 in |
Details
Item | Paper Clip |
Material | Metal |
Color | Assorted |
Includes | Magnetic Dispenser |
Finish | Nonskid |
Shop By | Closeouts |
Product Type | Paper Clips |
Metal Detectable | Yes |
X-Ray Detectable | Yes |
Description
Paper Clip, Size Large, Color Assorted, Material Metal, Finish Nonskid, Includes Magnetic Dispenser, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 3 Doors, Surface, - (3503ASU)
- C.K Electricians Scissors 140mm (492001)
- ELECTRIDUCT Solid Wall Duct- 2" x 2" x 6.5ft- (No Holes)- Half Case- 12pcs- Black (WD-ED-SW-J-HC-200-200-BK)
- FELLOWES Laminating Pouch, Letter, 7 mil, PK100 (52041)
- ZORO SELECT Paper Clip, 1 1/3 In, Asrt, Mtl, PK100 (2WFV4)
- ZORO SELECT Paper Clip, 1 1/2In, Asrt, Plstc, PK50 (2WFU8)
- ZORO SELECT Paper Clip, 2 In, Asrt, Metal, PK100 (2WFV5)
- OFFICEMATE INTERNATIONAL Officemate® Giant Paper Clips, Silver, 100/Box (99914)
- OIC Clips, Gem, No.1, Non-Skid, PK1000 (99912)
- ACCO Clamps, Ideal, Butterfly, Lrg, PK12 (72610)
- SCHOOL SMART Non-Skid Jumbo Paper Clip, 2 Inches, Silver, Pack of 100 PK (04915)
- Zoro Select Paper Clips