Shop All Paper Clips
Zoro Select
Paper Clip, 2 In, Asrt, Metal, PK100
Mfr # 2WFV5
Zoro # G2173297
$2.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Material Metal
- Color Assorted
- Finish Nonskid
- Product Type Paper Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2WFV5
- Zoro # G2173297
- UPC # 190735899540
- Country of Origin China
- Category Paper Clips
Dimensions
Size | Large |
Overall Length | 2 in |
Overall Width | 1/2 in |
Details
Item | Paper Clip |
Material | Metal |
Color | Assorted |
Finish | Nonskid |
Product Type | Paper Clips |
X-Ray Detectable | Yes |
Metal Detectable | Yes |
Description
Paper Clip, Size Large, Color Assorted, Material Metal, Finish Nonskid, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 3/4", Purple, 500/Roll (DL610M)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 2", Clear, 1000/Case (PB3692)
- LEARNING RESOURCES Answer Game Show Buzzers, Set of 4 (3774)
- THERMOSAFE Cold Pack, 6" L, 5-1/2" W, PK72 (PP12)
- ZORO SELECT Paper Clip, 1 1/2In, Asrt, Plstc, PK50 (2WFU8)
- ZORO SELECT Paper Clip, 2 In, Asrt, Metal, PK50 (2WFV3)
- ZORO SELECT Paper Clip, 1 1/3 In, Asrt, Mtl, PK100 (2WFV4)
- CHARLES LEONARD Bankers Clamp, Small, 3.25" Length, PK36 (87214)
- SCHOOL SMART Vinyl Coated Teachers Clip and Pin Set, Set of 3 (078731)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72385)
- ACCO Acco® Recycled No. 1 Paper Clips, Silver, 100/Box (72365)
- Zoro Select Paper Clips