Shop All Paper Clips
Zoro Select
Paper Clip, 1 1/3 In, Asrt, Mtl, PK100
Mfr # 2WFV4
Zoro # G1421856
product price: $1.19
/pk 100, $0.01/ea
$1.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Small
- Material Metal
- Color Assorted
- Finish Nonskid
- Product Type Paper Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WFV4
- Zoro # G1421856
- UPC # 190735899137
- Country of Origin China
- Category Paper Clips
Dimensions
Size | Small |
Overall Width | 3/8 in |
Overall Length | 1 1/4 in |
Details
Item | Paper Clip |
Material | Metal |
Color | Assorted |
Finish | Nonskid |
Product Type | Paper Clips |
Metal Detectable | Yes |
X-Ray Detectable | Yes |
Description
Paper Clip, Size Small, Color Assorted, Material Metal, Finish Nonskid, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASE LOGIC Diamond 15.6" Briefcase, 16.1" x 3.1" x 11.4", Black (3201433)
- PARTNERS BRAND Corrugated Sheets, 36" x 24", White, 5/Bundle (SP2436W)
- LETTASAFE Letter plate for Liberty chute in Silver finish (LM6-SLVR)
- SPARCO 3 Packaging Tape Dispenser, Red (SPR68535)
- ZORO SELECT Paper Clip, 2 In, Asrt, Metal, PK100 (2WFV5)
- ZORO SELECT Paper Clip, 1 1/2In, Asrt, Plstc, PK50 (2WFU8)
- ZORO SELECT Paper Clip, 2 In, Asrt, Metal, PK50 (2WFV3)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72580)
- BAUMGARTENS Clip, Paper, Large, Plastic, Assorted, PK200 (BAULP0600)
- ACCO Acco® Economy Non-Skid Paper Clips, Silver, 1000/Pack (72585)
- SCHOOL SMART Non-Skid Jumbo Paper Clip, 2 Inches, Silver, Pack of 100 PK (04915)
- Zoro Select Paper Clips