Shop All Paper Clips
Zoro Select
Paper Clip, 1 1/2In, Asrt, Plstc, PK50
Mfr # 2WFU8
Zoro # G0592234
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Small
- Material Plastic
- Color Assorted
- Finish Unfinished
- Product Type Paper Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2WFU8
- Zoro # G0592234
- UPC # 190735898734
- Country of Origin China
- Category Paper Clips
Dimensions
Size | Small |
Overall Length | 1 1/2 in |
Overall Width | 5/8 in |
Details
Item | Paper Clip |
Material | Plastic |
Color | Assorted |
Finish | Unfinished |
Product Type | Paper Clips |
Metal Detectable | No |
X-Ray Detectable | Yes |
Description
Paper Clip, Size Small, Color Assorted, Material Plastic, Finish Unfinished, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 40" x 40", Kraft, 5 /Bundle (55VK06)
- MAGNA VISUAL 3/4" Yellow Magnetic Arrows 20/Pk (FI-422)
- TRICORBRAUN 16 oz Clear PET Plastic Round Carafe/Decanter- 38-400 Neck Finish (093455)
- ZORO SELECT Corrugated Boxes, 32" x 18" x 18", Kraft, 15/Bundle (55VJ36)
- ZORO SELECT Paper Clip, 1 1/3 In, Asrt, Mtl, PK100 (2WFV4)
- ZORO SELECT Paper Clip, 2 In, Asrt, Metal, PK100 (2WFV5)
- ZORO SELECT Paper Clip, 2 In, Asrt, Metal, PK50 (2WFV3)
- OIC Clips, Paper, Coated, 1040pcs (97300)
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72365)
- BAUMGARTENS Clips, Plastiklip, Large, Ast, PK200 (LP0600)
- ADVANTUS Panel Wall Clips, 40 Sheet Capacity, 20/BX, AST Metallic 20PK (AVT75338)
- Zoro Select Paper Clips