Shop All Work Pants and Shorts
Zoro Select
Pants, Stone, Size 34x32 In
Mfr # 1670-1310-2700 3432
Zoro # G4836754
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material 100% Cotton
- Gender Men's
- Fabric Weight 8 oz
- Fits Waist Size 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1670-1310-2700 3432
- Zoro # G4836754
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Maximum Waist Size | 34 in |
Size (Inseam x Max. Waist) | ( 32 in x 34 in ) |
Tag Size | 34 x 32 |
Size (Max. Waist x Inseam) | ( 34 in x 32 in ) |
Description
Bantam Pants, Garment Type Pants, Gender Men's, Material 100 Percent Cotton, Fabric Weight 8 oz, Includes Lining No, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Number of Outside Pockets 10, Color Tan, Inseam 32 in, Maximum Waist Size 34 in, Features Tough and Light, Includes Hammer Loop Yes, Jean Wash Stone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Label, 3-1/2 In. H, 5 In. W, PK5 (86204)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (13656)
- DAMASCUS GEAR Tactical Glove, L, Black, Leather, PR (ATX95)
- GVS-RPB RPB Safety Flow Reducer (4000-14)
- DICKIES Industrial Work Pants, Twill, Black, 36x34 (LP92BK 36 34)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- PIONEER Ripstop Pant, Orange, 4XL (V1200451U-4XL)
- VF IMAGEWEAR Jean Pants, Indigo, Size 40x32 In (PD60PW 4032)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 30/ 30 (TB0A1VA9D02)
- DICKIES Work Pants, Poly/Cotton, Khaki, 32x32 (P874KH 32 32)
- RED KAP Mens Dungaree Jean (PD80PW 34 32)
- Zoro Select Workwear