Shop All Work Pants and Shorts
Zoro Select
Pants, Blue, Size 44x34 In
Mfr # 1630-1310-8300 4434
Zoro # G4836641
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material 100% Cotton
- Gender Men's
- Size 44 in
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1630-1310-8300 4434
- Zoro # G4836641
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 44 in |
Tag Size | 44 x 34 |
Maximum Waist Size | 44 in |
Size (Inseam x Max. Waist) | ( 34 in x 44 in ) |
Size (Max. Waist x Inseam) | ( 44 in x 34 in ) |
Description
Bantam Pants, Garment Type Pants, Gender Men's, Material 100 Percent Cotton, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Number of Outside Pockets 12, Color Blue, Inseam 34 in, Maximum Waist Size 44 in, Features Tough and Light, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, L, 12PK (34-846/L)
- AZAR DISPLAYS Acrylic Block Counter Sign Holder on Chrome Stand 22"W x 14" H (104568)
- PIG PIG Spill Kit, Universal, Yellow (KIT281)
- GLOBAL INDUSTRIAL Black, 5 in L x 15/16 Thick (800319)
- DOVETAIL WORKWEAR Britt Utility - Dark Grey Canvas 4x30 (DWS19P2C-030-4x30)
- 5.11 Ripstop TDU Pant, Dark Navy, L R (74003)
- CARHARTT SZ34 BRN Canv Shorts (B147-LBR-34)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- GSS SAFETY ONYX Class E Safety Pants w/PTFE (6713-SM/MD)
- TOUGH DUCK Fleece Lined Flex Twill Cargo Pant, WP06 (WP063)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, BLACK, 36X32 (101119-002-36-32)
- Zoro Select Work Pants and Shorts