Shop All Work Pants and Shorts
Zoro Select
Pants, Blue, Size 36x32 In
Mfr # 1670-1310-8300 3632
Zoro # G4836702
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material 100% Cotton Canvas
- Gender Men's
- Fabric Weight 8 oz
- Fits Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1670-1310-8300 3632
- Zoro # G4836702
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Tag Size | 36 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 36 in ) |
Maximum Waist Size | 36 in |
Size (Max. Waist x Inseam) | ( 36 in x 32 in ) |
Description
Bantam Pants, Garment Type Pants, Gender Men's, Material 100 Percent Cotton Canvas, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Number of Outside Pockets 10, Color Blue, Inseam 32 in, Maximum Waist Size 36 in, Features Tough and Light, Includes Hammer Loop Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gas Cylinder Cabinet, 34-7/8" Hx30-1/8" W (EGCVC4-SC-50-CONDOR)
- HONEYWELL NORTH Safety Glasses, Clear Anti-Fog ; Anti-Scratch (T5900WTKHS)
- BDG Grey HPPE Orange Sandy Nitrile Palm Impact, Size L (9) (99-1-9791-9)
- GSS SAFETY Premium Class 2 Brilliant Vest, Orange (2702-SM)
- DICKIES Industrial Work Pants, Twill, Navy, 36x30 (LP92NV 36 30)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 31 34)
- 5.11 Mens Cargo Pants, Size 36" x 32", Navy (74439)
- 5.11 Stryke Pant, Khaki, 32 30 (74369)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-016)
- DICKIES 34" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X30)
- DOVETAIL WORKWEAR Maven Slim - Powerflex Indigo Denim 000x28 (DWF18P1D-502-000x28)
- Zoro Select Workwear