Shop All Panel & Sheet Carts
Zoro Select
Panel Truck, 2000 lb. Cap, 60inL, 31inW
Mfr # APT-3060-95
Zoro # G9902505
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$589.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Length 63 1/2 in
- Overall Width 30 in
- Overall Height 45 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # APT-3060-95
- Zoro # G9902505
- Country of Origin Mexico
- Category Panel & Sheet Carts
Dimensions
Overall Length | 63 1/2 in |
Overall Width | 30 in |
Overall Height | 45 in |
Deck Height | 9 1/8 in |
Deck Length | 60 in |
Caster Width | 2 in |
Caster Dia. | 6" |
Deck Width | 30 in |
Width Between Rails/Sockets | 5 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 63-1/2 in x 30 in x 45 in |
Caster Wheel Width | 2 in |
Rail Height | 11 3/4 in, 23 3/4 in, 35 3/4 in |
Description
Multiheight Vertical Panel Truck with Adjustable Rails, Load Capacity 2,000 lb, Rail Type Adjustable, Rail Height 11 3/4 in, 23 3/4 in, 35 3/4 in, Lip Style Flush, Handle Type Removable, Overall Length 63 1/2 in, Overall Width 30 in, Overall Height 45 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 9 1/8 in, Deck Length 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOATBUCKLE Strap-Winch 15Ft X 2In, #F14214 (F14214)
- NITE IZE 1.8" L, Aluminum, Black (C9S-02-01)
- COFFING HOISTS Warning Label (687K3W)
- QUIET GLIDE Rail Connector (QG.41)
- ZORO SELECT A-Frame Truck, Double-Sided, 40x36 (ATT-4038-95)
- ZORO SELECT A-Frame Shelf Rack, 2400 lb. (ATT-4038-2TR1500-95)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 48inL, 25inW (PG248-P6)
- ZORO SELECT Lumber Truck, 3600 lb., 48 In. L, 30 In. W (PM6W-3048-6PU-95)
- ZORO SELECT Panel Truck, 1400 lb. Cap, 31inL, 28inW (PM-2831-OD-5PO-95)
- ZORO SELECT Drywall Truck, 2000 lb., 44 In. L, 24 In. W (DC-2444-8PY)
- GLOBAL INDUSTRIAL 38 Upright Frame for 48L Adjustable Panel Truck, 2PK (585235)
- Zoro Select Platform & Panel Trucks