Shop All Panel & Sheet Carts
Zoro Select
Panel Truck, 2000 lb. Cap, 54inL, 31inW
Mfr # APT-3048-95
Zoro # G9850985
product price: $549.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$549.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Length 51 1/2 in
- Overall Width 30 in
- Color Gray
- Overall Height 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # APT-3048-95
- Zoro # G9850985
- Country of Origin Mexico
- Category Panel & Sheet Carts
Dimensions
Overall Length | 51 1/2 in |
Overall Width | 30 in |
Overall Height | 45 in |
Deck Height | 9 1/8 in |
Deck Width | 30 in |
Deck Length | 48 in |
Caster Dia. | 6" |
Caster Width | 2 in |
Caster Wheel Dia. | 6 in |
Caster Wheel Width | 2 in |
Width Between Rails/Sockets | 5 in |
Overall LxWxH | 51-1/2 in x 30 in x 45 in |
Rail Height | 11 3/4 in, 23 3/4 in, 35 3/4 in |
Description
Multiheight Vertical Panel Truck with Adjustable Rails, Load Capacity 2,000 lb, Rail Type Adjustable, Rail Height 11 3/4 in, 23 3/4 in, 35 3/4 in, Lip Style Flush, Handle Type Removable, Overall Length 51 1/2 in, Overall Width 30 in, Overall Height 45 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 9 1/8 in, Deck Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hopper Lid, Yellow, Fits 20-1/4 cu. ft. (7533 YELLOW)
- COTTERMAN 182 in H Steel Rolling Ladder, 14 Steps, 450 lb Load Capacity (1514R2642A3E30B4W4C2P3)
- DAYTON Web Sling, Type 3, 8 ft L, 2 in W, Nylon, Yellow (35XF07)
- EXTREME MAX Extreme Max 5001.5772.4 Heavy-Duty Solid Rubber Wheel Chock with Handle - Value 4-Pack (5001.5772.4)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 48inL, 25inW (PG248-P6)
- ZORO SELECT Sheet and Panel Truck, 3600 lb., 36 In. W (APT2SH36606PU95)
- ZORO SELECT Panel Truck, 1400 lb. Cap, 31inL, 28inW (PM-2831-OD-5PO-95)
- ZORO SELECT Sheet and Panel Truck, 3600 lb., 30 In. W (APT2SH30606PU95)
- ZORO SELECT Drywall Truck, 2000 lb., 44 In. L, 24 In. W (DC-2444-8PY)
- ZORO SELECT General Purpose Panel Truck, 1000 lb. (PM-2439-CR-95)
- ZORO SELECT A-Frame Bar Rack Truck, 2400 lb. (ATT-4038-BR-95)
- Zoro Select Platform & Panel Trucks