Shop All Panel & Sheet Carts
Zoro Select
Panel Truck, 2000 lb. Cap, 48inL, 25inW
Mfr # PG248-P6
Zoro # G9902514
original price:
$370.34
20% off
new price: $294.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$294.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Length 52 1/2 in
- Overall Width 25 in
- Overall Height 45 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PG248-P6
- Zoro # G9902514
- UPC # 190735903360
- Country of Origin China
- Category Panel & Sheet Carts
Dimensions
Overall Length | 52 1/2 in |
Overall Width | 25 in |
Overall Height | 45 in |
Deck Height | 9 in |
Caster Dia. | 6" |
Deck Length | 48 in |
Deck Width | 24 in |
Caster Width | 2 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 6 in |
Overall LxWxH | 52-1/2 in x 25 in x 45 in |
Description
Multiheight Vertical Panel Truck with Adjustable Rails, Load Capacity 2,000 lb, Rail Type Adjustable, Lip Style Flush, Overall Length 52 1/2 in, Overall Width 25 in, Overall Height 45 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Height 9 in, Deck Length 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel NSF-Listed Plate Caster, 600 lb., 75 Shore A (16MR08201S)
- LOOS Wire Rope Sleeve, 3/8 In, 122 Copper (SL2-12P)
- ZORO SELECT Manhole Lid Lifter, Cadmium Zinc Plated (10K048)
- ZORO SELECT High Profile Machine Guard, Net Weight: 39 lb (1GUE6)
- ZORO SELECT Drywall Truck, 2000 lb., 44 In. L, 24 In. W (DC-2444-8PY)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 31inL, 28inW (PM-2831-SD-95)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 72inL, 37inW (APT-3672-95)
- ZORO SELECT Sheet and Panel Truck, 3600 lb., 30 In. W (APT2SH30606PU95)
- ZORO SELECT Panel Truck, 1400 lb. Cap, 31inL, 28inW (TG831-P5-AS)
- ZORO SELECT Sheet and Panel Truck, 3600 lb. (APT2SH24726PU95)
- SNAP-LOC Panel Truck, 1500 lb. Cap, 35inL, 20-1/2inW (SL1500PC6R)
- Zoro Select Panel & Sheet Carts