Shop All Panel & Sheet Carts
Zoro Select
Panel Truck, 2000 lb. Cap, 42inL, 25inW
Mfr # APT-2436-95
Zoro # G9850994
product price: $537.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$537.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Length 39 1/2 in
- Overall Width 24 in
- Color Gray
- Overall Height 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # APT-2436-95
- Zoro # G9850994
- Country of Origin Mexico
- Category Panel & Sheet Carts
Dimensions
Overall Length | 39 1/2 in |
Overall Width | 24 in |
Overall Height | 45 in |
Deck Height | 9 1/8 in |
Caster Width | 2 in |
Caster Dia. | 6" |
Deck Length | 36 in |
Deck Width | 24 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 39-1/2 in x 24 in x 45 in |
Caster Wheel Dia. | 6 in |
Width Between Rails/Sockets | 4 in |
Rail Height | 11 3/4 in, 23 3/4 in, 35 3/4 in |
Description
Multiheight Vertical Panel Truck with Adjustable Rails, Load Capacity 2,000 lb, Rail Type Adjustable, Rail Height 11 3/4 in, 23 3/4 in, 35 3/4 in, Lip Style Flush, Handle Type Removable, Overall Length 39 1/2 in, Overall Width 24 in, Overall Height 45 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 9 1/8 in, Deck Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 50' Grn Clothesline (122090)
- ZORO SELECT Dock Bumper, 10x4-1/2x14-3/4 In., Rubber (5W824)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 60 x 60In (15CR6060)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5", 350 lb (5VN79)
- ZORO SELECT Panel Truck, 1400 lb. Cap, 31inL, 28inW (TG831-P5-AS)
- ZORO SELECT Carton Truck, 400 lb., 56-1/2inL, 19-7/8inW (CTC-1856-B)
- ZORO SELECT Sheet and Panel Truck, 3600 lb., 30 In. W (APT2SH30606PU95)
- ZORO SELECT A-Frame Truck, Double-Sided, 40x36 (ATT-4038-95)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 48inL, 25inW (PG248-P6)
- ZORO SELECT Sheet and Panel Truck, 3600 lb., 36 In. L (APT2SH24366PU95)
- GLOBAL INDUSTRIAL Sheet Rock Drywall Cart, 18 x 48 Deck, 2,400 lbs Capacity (800542)
- Zoro Select Panel & Sheet Carts