Shop All Panel & Sheet Carts
Zoro Select
Panel Truck, 2000 lb. Cap, 31inL, 28inW
Mfr # PM-2831-SD-95
Zoro # G6454025
product price: $277.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$277.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Overall Length 31 1/2 in
- Overall Width 28 1/2 in
- Overall Height 34 in
- Deck Height 8 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PM-2831-SD-95
- Zoro # G6454025
- Country of Origin Mexico
- Category Panel & Sheet Carts
Dimensions
Overall Length | 31 1/2 in |
Overall Width | 28 1/2 in |
Overall Height | 34 in |
Deck Height | 8 1/8 in |
Deck Width | 28 in |
Caster Dia. | 5" |
Caster Width | 2 in |
Deck Length | 28 in |
Width Between Rails/Sockets | 13 in |
Overall LxWxH | 31-1/2 in x 28-1/2 in x 34 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 5 in |
Rail Height | 25 3/4 in |
Description
Single-Height Vertical Panel Truck with Adjustable Rails, Load Capacity 2,000 lb, Rail Type Adjustable, Rail Height 25 3/4 in, Lip Style Flush, Handle Type Removable, Overall Length 31 1/2 in, Overall Width 28 1/2 in, Overall Height 34 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 8 1/8 in, Deck Length 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGESAFE Dock Gate, Manual, 168" W, Concrete, Yellow (ESGDBL-120-PCY)
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 3t (PCH030)
- LIFT-ALL Roundsling, Endless, 8 ft L, 16800 lb Cap (EN180X8)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 125 lb (PSQ20112ZN-3EB)
- ZORO SELECT Lumber Truck, 3600 lb., 48 In. L, 30 In. W (PM6W-3048-6PU-95)
- ZORO SELECT Panel Truck, 1400 lb. Cap, 31inL, 28inW (PM-2831-OD-5PO-95)
- ZORO SELECT General Purpose Panel Truck, 1000 lb. (PM-2439-CR-95)
- ZORO SELECT Lumber Cart, Perforated Deck, 24x36 (PMWP-2436-6PU-95)
- ZORO SELECT Carton Truck, 400 lb. Cap, 44inL, 18inW (CTPT-1844-CK)
- ZORO SELECT Drywall Truck, 2000 lb., 44 In. L, 24 In. W (DC-2444-8PY)
- RAYMOND PRODUCTS Panel Truck, 3200 lb. Cap, 54" x 30" (3908US)
- Zoro Select Panel & Sheet Carts