Shop All Panel & Sheet Carts
Zoro Select
Panel Truck, 1400 lb. Cap, 31inL, 28inW
Mfr # PM-2831-OD-5PO-95
Zoro # G6565903
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$219.99
Free 30-Day Returns
Key Features
- Load Capacity 1,400 lb
- Overall Length 31 1/2 in
- Overall Width 28 1/2 in
- Color Gray
- Overall Height 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PM-2831-OD-5PO-95
- Zoro # G6565903
- Country of Origin Mexico
- Category Panel & Sheet Carts
Dimensions
Overall Length | 31 1/2 in |
Overall Width | 28 1/2 in |
Overall Height | 34 in |
Deck Height | 7 5/8 in |
Caster Dia. | 5" |
Caster Width | 1 1/4 in |
Deck Length | 27 7/8 in |
Deck Width | 28 1/4 in |
Overall LxWxH | 31-1/2 in x 28-1/2 in x 34 in |
Caster Wheel Dia. | 5 in |
Width Between Rails/Sockets | 16 in |
Caster Wheel Width | 1 1/4 in |
Rail Height | 26 1/4 in |
Description
Single-Height Vertical Panel Truck with Adjustable Rails, Load Capacity 1,400 lb, Rail Type Adjustable, Rail Height 26 1/4 in, Lip Style Flush, Handle Type Removable, Overall Length 31 1/2 in, Overall Width 28 1/2 in, Overall Height 34 in, Deck Construction Open, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 7 5/8 in, Deck Length 27 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Chain Hoist, 275 lb. Cap., 10 ft. Lift (CL125K-2C10-C6U)
- THE BETTER BUNGEE Bungee Cord, Yellow, 18 in. L, 1-1/2 in. W (BBC18NY)
- SERVICE CASTER 2 Inch Thermoplastic Wheel Top Plate Caster Set with 2 Brakes (SCC-05S210-TPRS-2-SLB-2)
- DAYTON Release Valve Kit (46-38)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 72inL, 37inW (APT-3672-95)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 54inL, 31inW (APT-3048-95)
- ZORO SELECT General Purpose Panel Truck, 1000 lb. (PM-2439-CR-95)
- ZORO SELECT Carton Truck, 400 lb., 56-1/2inL, 19-7/8inW (CTC-1856-B)
- ZORO SELECT Lumber Cart, Perforated Deck, 24x36 (PMWP-2436-6PU-95)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 48inL, 25inW (PG248-P6)
- GLOBAL INDUSTRIAL Sheet Rock Drywall Cart, 18 x 48 Deck, 2,400 lbs Capacity (800542)
- Zoro Select Panel & Sheet Carts