Shop All Copper Tubing
Zoro Select
Panel Retainer Assortment, 120 Pc
Mfr # 8115
Zoro # G3639413
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 120
- Includes (1) Transparent Plastic Compartment Box 12 Compartments 11 in x 6 3/4 in, (10) Black Nylon Door Trim Panel Retainer 5/16 in Hole Size 1/2 in Head 3/4 in Stem FORD # N801925-S, (10) Black Nylon Door Trim Panel Retainer 7mm Hole Size 12.5mm Head 19mm Stem FORD # N805155-S, (10) Natural Nylon Door Trim Panel Retainer 5/16 in Hole Size 1/2 in Head Diameter FORD # N805612-S100, (10) Natural Nylon Door Trim Panel Retainer 6.5mm Hole Size 17mm Head Diameter GM # 12337920, (10) Natural Nylon Door Trim Panel Retainer 6.5mm Hole Size 6.3mm x 11.5mm Head Diameter GM # 20421800, (10) Natural Nylon Door Trim Panel Retainer 7mm Hole Size 17.6mm Head 14.8mm Stem GM # 2064891, (10) White Nylon Door Trim Panel Retainer 7mm Hole Size 7mm x 12.5mm Head Diameter GM # 15612948, (12) Black Nylon Door Panel Retainer 7mm Hole Size AMC # 4005099, (8) Natural Nylon Door Trim Panel Retainer 1/4 in Hole Size 29\32 in Head 29/32 in Stem GM # 3065575, (8) Natural Nylon Door Trim Panel Retainer 7mm Hole Size 20mm Head 32mm Stem GM # 10126901, (8) White Nylon Door Panel Retainer 7mm Hole Size 18mm Head Diameter GM # 10153057, Covers GM, Ford, & AMC Cars & Trucks (14) Natural Nylon Door Trim Panel Retainer 6.5mm Hole Size 6.3mm x 11 Head Diameter GM # 15545202
- Application Automotive
- Material Copper
- Number of different sizes 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8115
- Zoro # G3639413
- UPC # 841213007581
- Country of Origin United States
- Category Copper Tubing
Dimensions
Number of different sizes | 12 |
Number of Sizes | 12 |
Overall Length | 12 in |
Outside Diameter Tolerance | +/-0.002 in |
Outside Diameter | 7/32 in |
Inside Diameter | 0.191 in |
Details
Item | Panel Retainer Assortment |
Number of Pieces | 120 |
Includes | (1) Transparent Plastic Compartment Box 12 Compartments 11 in x 6 3/4 in, (10) Black Nylon Door Trim Panel Retainer 5/16 in Hole Size 1/2 in Head 3/4 in Stem FORD # N801925-S, (10) Black Nylon Door Trim Panel Retainer 7mm Hole Size 12.5mm Head 19mm Stem FORD # N805155-S, (10) Natural Nylon Door Trim Panel Retainer 5/16 in Hole Size 1/2 in Head Diameter FORD # N805612-S100, (10) Natural Nylon Door Trim Panel Retainer 6.5mm Hole Size 17mm Head Diameter GM # 12337920, (10) Natural Nylon Door Trim Panel Retainer 6.5mm Hole Size 6.3mm x 11.5mm Head Diameter GM # 20421800, (10) Natural Nylon Door Trim Panel Retainer 7mm Hole Size 17.6mm Head 14.8mm Stem GM # 2064891, (10) White Nylon Door Trim Panel Retainer 7mm Hole Size 7mm x 12.5mm Head Diameter GM # 15612948, (12) Black Nylon Door Panel Retainer 7mm Hole Size AMC # 4005099, (8) Natural Nylon Door Trim Panel Retainer 1/4 in Hole Size 29\32 in Head 29/32 in Stem GM # 3065575, (8) Natural Nylon Door Trim Panel Retainer 7mm Hole Size 20mm Head 32mm Stem GM # 10126901, (8) White Nylon Door Panel Retainer 7mm Hole Size 18mm Head Diameter GM # 10153057, Covers GM, Ford, & AMC Cars & Trucks (14) Natural Nylon Door Trim Panel Retainer 6.5mm Hole Size 6.3mm x 11 Head Diameter GM # 15545202 |
Application | Automotive |
Material | Copper |
Wall Thickness | 0.014 in |
System of Measurement | Inch |
Product Type | Push-In Rivet Assortment |
Standards | ASTM F68 |
Made in North America | Yes |
Material Grade/Class | Ungraded |
Manufacturer Location | Made in USA* |
Mechanical Finish | Mill |
Yield Strength | 45,000 psi |
Material Grade | 122 |
Temper | H02 |
Shape | Round Tube |
Description
Panel Retainer Assortment, Number of Pieces 120, Number of Sizes 12, Product Type Push-In Rivet Assortment, Material Grade/Class Ungraded, Manufacturer Location Made in USA*, Made in North America Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK BALLCOCK REPAIR KIT 8.5"" (PP830-1)
- ASCO Valve Rebuild Kit, With Instructions (302276)
- ELKAY Drop-In Bar Sink Package, 1 Hole, Lustrous Highlighted Satin Finish (BLR150C)
- NYCOIL Nylon Tubing 18In 100Ft 532In Flexible Tube And Hose, 61230 (61230)
- ZORO SELECT Copper Round Tube 101 (18341_72_0)
- ZORO SELECT Straight Copper Tubing, 1/16 in Outside Dia, 1 ft Length, Type K (8117)
- ZORO SELECT 260 Brass Round Tube, 5/16 in Outside Dia, 1 ft Length (8133)
- ZORO SELECT 260 Brass Round Tube, 3/16 in Outside Dia, 3 ft Length (1147)
- ZORO SELECT 260 Brass Round Tube, 3/32 in Outside Dia, 3 ft Length (1144)
- ZORO SELECT 260 Brass Round Tube, 3/4 in Outside Dia, 6 ft Length (9225-6)
- STREAMLINE Coil Copper Tubing, 3/8 in Outside Dia, 60 ft Length, Type K (KS02060)
- Zoro Select Tubing