Shop All Panel Nuts
This Product is Discontinued
Zoro Select
Panel Nut, Round, 5/8-27, Nylon, Plain, PK2 (Discontinued)
Mfr # Z0172
Zoro # G1745511
This Product is Discontinued
Key Features
Not Graded Material Grade/Class
- System of Measurement Inch
- Nut Style Round Panel Nut
- Dia./Thread Size 5/8"-27
- Fastener Thread Type NS
- Basic Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0172
- Zoro # G1745511
- Country of Origin United States
- Category Panel Nuts
Dimensions
Dia./Thread Size | 5/8"-27 |
Width | 3/4 in |
Diameter | 5/8 in |
Nut Height | 1/8 in |
Overall Height | 1/8 in |
Outside Diameter | 3/4 in |
Hex Width | 3/4 in |
Thread Size | 5/8"-27 |
Description
Panel Nut, Finish Plain, Material Grade/Class Not Graded, Material Plastic, Thread Size 5/8 In.-27, Hex Width 3/4 in, Overall Height 1/8 in, System of Measurement Inch, Thread Direction Right Hand, Application Electrical Switch Mounts, Color Black, Outside Diameter 3/4 in, Pack Size Small Pack, Rockwell Hardness M61, Shape Round, Surface Texture Knurled, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.