Shop All Panel Nuts
Zoro Select
Panel Nut, Round, 3/8-32, Steel, Zinc, PK2
Mfr # Z0107
Zoro # G2555217
product price: $8.79
/pk 2, $4.40/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Inch
- Nut Style Round Panel Nut
- Fastener Thread Type NEF
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0107
- Zoro # G2555217
- Country of Origin United States
- Category Panel Nuts
Dimensions
Dia./Thread Size | 3/8"-32 |
Nut Height | 9/16 in |
Width | 5/8 in |
Diameter | 3/8 in |
Overall Height | 9/16 in |
Outside Diameter | 5/8 in |
Hex Width | 5/8 in |
Thread Size | 3/8"-32 |
Description
Panel Nut, Finish Zinc Plated, Material Grade/Class Not Graded, Material Steel, Thread Size 3/8 In.-32, Hex Width 5/8 in, Overall Height 9/16 in, System of Measurement Inch, Thread Direction Right Hand, Application Electrical Switch Mounts, Outside Diameter 5/8 in, Pack Size Small Pack, Rockwell Hardness C32 Ma x, Shape Round, Surface Texture Knurled, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS2)
- ARROW Insulated Cable Staples, 11/16 in Leg L, Steel, 3 PK (591189)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, White (201W390572)
- MIDWEST FASTENER Round Spacer, Nylon, 10 mm Overall Lg, 5.3 mm Inside Dia (72885)
- ZORO SELECT Panel Nut, 1/8-27, Hex, Brass, Nickel, PK25 (Z0202)
- ZORO SELECT Panel Nut, Round, 5/8-27, SS, Plain, PK2 (Z0152)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Stainless, PK2 (Z0427-SS)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Brass, Nickel, PK25 (Z0199)
- ZORO SELECT Panel Nut, 1/2-28, Hex, Stainless, Plain (Z0447-SS)
- ZORO SELECT Panel Nut, 1/2-28, Hex, Stainless, Plain (Z0429-SS)
- MIDWEST FASTENER 1/2"-20 Zinc Plated Grade 2 Steel Fine Thread Finished Hex Nuts 20PK (60912)
- Zoro Select Panel Nuts