Shop All Panel Nuts
Zoro Select
Panel Nut, Round, 1/8-27, Steel, Zinc, PK2
Mfr # Z0101
Zoro # G3114867
product price: $7.19
/pk 2, $3.60/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Inch
- Nut Style Round Panel Nut
- Dia./Thread Size 1/8"-27
- Fastener Thread Type NPS
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0101
- Zoro # G3114867
- Country of Origin United States
- Category Panel Nuts
Dimensions
Dia./Thread Size | 1/8"-27 |
Nut Height | 3/16 in |
Width | 5/8 in |
Diameter | 1/8 in |
Overall Height | 3/16 in |
Outside Diameter | 5/8 in |
Thread Size | 1/8"-27 |
Hex Width | 5/8 in |
Description
Panel Nut, Finish Zinc Plated, Material Grade/Class Not Graded, Material Steel, Thread Size 1/8 In.-27, Hex Width 5/8 in, Overall Height 3/16 in, System of Measurement Inch, Thread Direction Right Hand, Application Electrical Switch Mounts, Outside Diameter 5/8 in, Pack Size Small Pack, Rockwell Hardness C32 Ma x, Shape Round, Surface Texture Knurled, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Square U-Bolt, 3/8", 3-5/8 in Wd, 5 in Ht, Stainless Steel (N245-001)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Nylon Body, 100 PK (5RKT3)
- ZORO SELECT M4-0.70 x 40 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0040)
- DEWALT Double Double Lag Shield, 1/4" Dia, 1-3/8" L, Alloy Steel Plain, 50 PK (09510-PWR)
- ZORO SELECT Panel Nut, Round, 5/8-27, SS, Plain, PK2 (Z0152)
- ZORO SELECT Panel Nut, 7/16-28, Hex, Stainless, PK2 (Z0446-SS)
- ZORO SELECT Panel Nut, 7/16-28, Hex, Stainless, Plain (Z0428-SS)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Steel, Zinc, PK2 (Z0185)
- ZORO SELECT Panel Nut, 1/8-27, Hex, Brass, Nickel, PK25 (Z0202)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Brass, Nickel, PK25 (Z0209)
- ZORO SELECT Panel Nut, 5/8-27, Hex, Stainless, PK2 (Z0228)
- Zoro Select Panel Nuts