Shop All Panel Nuts
Zoro Select
Panel Nut, Round, 1/8-27, Brass, Plain, PK2
Mfr # Z0121
Zoro # G1089541
product price: $7.19
/pk 2, $3.60/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Inch
- Nut Style Round Panel Nut
- Dia./Thread Size 1/8"-27
- Fastener Thread Type NPS
- Basic Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0121
- Zoro # G1089541
- Country of Origin United States
- Category Panel Nuts
Dimensions
Dia./Thread Size | 1/8"-27 |
Width | 5/8 in |
Nut Height | 3/16 in |
Diameter | 1/8 in |
Overall Height | 3/16 in |
Outside Diameter | 5/8 in |
Hex Width | 5/8 in |
Thread Size | 1/8"-27 |
Description
Panel Nut, Finish Plain, Material Grade/Class Not Graded, Material Brass, Thread Size 1/8 In.-27, Hex Width 5/8 in, Overall Height 3/16 in, System of Measurement Inch, Thread Direction Right Hand, Application Electrical Switch Mounts, Outside Diameter 5/8 in, Pack Size Small Pack, Rockwell Hardness B44, Shape Round, Surface Texture Knurled, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU41)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.502 in L, Aluminum Body, 1000 PK (AD45H)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51060.013.0075)
- ZORO SELECT Lag Screw, 1/2 in, 8 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0800)
- ZORO SELECT Panel Nut, 5/8-24, Hex, Stainless, Plain (Z0430-SS)
- ZORO SELECT Panel Nut, 1/8-27, Hex, Brass, Plain, PK2 (Z0201)
- ZORO SELECT Panel Nut, 5/8-27, Hex, Steel, Zinc, PK2 (Z0192)
- ZORO SELECT Panel Nut, 7/16-28, Hex, Stainless, PK2 (Z0446-SS)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Stainless, PK2 (Z0221)
- ZORO SELECT Panel Nut, 5/8-27, Hex, Stainless, PK2 (Z0228)
- ZORO SELECT Panel Nut, 1/2-28, Hex, Brass, Nickel, PK25 (Z0212)
- Zoro Select Panel Nuts