Shop All Panel Nuts
Zoro Select
Panel Nut, Round, 15/32-32, SS, Plain, PK2
Mfr # Z0150
Zoro # G0476314
original price:
$7.69
5% off
new price: $7.29
/pk 2, $3.65/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Round Panel Nut
- Fastener Thread Type NEF
- Basic Material Stainless Steel
- Material Grade 18-8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0150
- Zoro # G0476314
- Country of Origin United States
- Category Panel Nuts
Dimensions
Dia./Thread Size | 15/32"-32 |
Width | 5/8 in |
Diameter | 15/32 in |
Nut Height | 3/32 in |
Overall Height | 3/32 in |
Outside Diameter | 5/8 in |
Thread Size | 15/32"-32 |
Hex Width | 5/8 in |
Description
Panel Nut, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 15/32 In.-32, Hex Width 5/8 in, Overall Height 3/32 in, System of Measurement Inch, Thread Direction Right Hand, Application Electrical Switch Mounts, Outside Diameter 5/8 in, Pack Size Small Pack, Rockwell Hardness B95, Shape Round, Surface Texture Knurled, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 100 PK (M04110.060.0050)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 0.75 in Hex Wd, 250 PK (50NRL8)
- ZORO SELECT Internally-Threaded Stud, 1/4"-28 Thread to 1/4"-28 Thread, 6 in, Steel, Zinc Plated Finish, Round (LINK25006IZ)
- FOREVERBOLT Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FBLN1032P50)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Stainless, PK2 (Z0225)
- ZORO SELECT Panel Nut, 1/4-40, Hex, Brass, Nickel, PK25 (Z0197)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Stainless, PK2 (Z0220)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Stainless, PK2 (Z0221)
- ZORO SELECT Panel Nut, 3/4-20, Hex, Stainless, Plain (Z0432-SS)
- ZORO SELECT Panel Nut, 7/8-20, Hex, Stainless, Plain (Z0433-SS)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Brass, Nickel, PK25, Width: 9/16 in (Z0198)
- Zoro Select Panel Nuts