Shop All Panel Nuts
Zoro Select
Panel Nut, 7/16-28, Hex, Stainless, PK2
Mfr # Z0446-SS
Zoro # G3478246
product price: $14.15
/pk 2, $7.08/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Hex Panel Nut
- Dia./Thread Size 7/16"-28
- Fastener Thread Type UNEF
- Basic Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0446-SS
- Zoro # G3478246
- Country of Origin United States
- Category Panel Nuts
Dimensions
Dia./Thread Size | 7/16"-28 |
Nut Height | 3/32 in |
Width | 5/8 in |
Diameter | 7/16 in |
Outside Diameter | 7/16 in |
Overall Height | 3/32 in |
Thread Size | 7/16"-28 |
Hex Width | 5/8 in |
Description
Panel Nut, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 7/16 In.-28, Hex Width 5/8 in, Overall Height 3/32 in, System of Measurement Inch, Thread Direction Right Hand, Application Electrical Switch Mounts, Outside Diameter 7/16 in, Pack Size Small Pack, Rockwell Hardness B60, Shape Hex, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M18-2.50 Hex Head Cap Screw, Zinc Plated Steel, 140 mm L, 2 PK (931824)
- ZORO SELECT #8-32 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.016.0075)
- ZORO SELECT #8-32 x 1/2 in Phillips Truss Machine Screw, Plain Steel, 2000 PK (0808RPT410)
- ZORO SELECT Lag Screw, 5/16 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK (U08450.031.0600)
- ZORO SELECT Panel Nut, 1/8-27, Hex, Brass, Nickel, PK25 (Z0202)
- ZORO SELECT Panel Nut, 5/8-24, Hex, Stainless, Plain (Z0430-SS)
- ZORO SELECT Panel Nut, Round, 5/8-27, Brass, Plain, PK2 (Z0132)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Steel, Zinc, PK2 (Z0185)
- ZORO SELECT Panel Nut, 5/8-27, Hex, Stainless, PK2 (Z0228)
- ZORO SELECT Panel Nut, 1/4-32, Hex, Brass, Nickel, PK25 (Z0196)
- MIDWEST FASTENER 1/2"-20 Zinc Plated Grade 2 Steel Fine Thread Finished Hex Nuts 20PK (60912)
- Zoro Select Panel Nuts