Shop All Panel Nuts
Zoro Select
Panel Nut, 3/8-32, Hex, Steel, Zinc, PK2
Mfr # Z0186
Zoro # G0540732
product price: $8.99
/pk 2, $4.50/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Inch
- Nut Style Hex Panel Nut
- Dia./Thread Size 3/8"-32
- Fastener Thread Type NEF
- Basic Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0186
- Zoro # G0540732
- Country of Origin United States
- Category Panel Nuts
Dimensions
Dia./Thread Size | 3/8"-32 |
Nut Height | 1/2 in |
Diameter | 3/8 in |
Width | 5/8 in |
Outside Diameter | 3/8 in |
Overall Height | 1/2 in |
Hex Width | 5/8 in |
Thread Size | 3/8"-32 |
Description
Panel Nut, Finish Zinc Plated, Material Grade/Class Not Graded, Material Steel, Thread Size 3/8 In.-32, Hex Width 5/8 in, Overall Height 1/2 in, System of Measurement Inch, Thread Direction Right Hand, Application Electrical Switch Mounts, Outside Diameter 3/8 in, Pack Size Small Pack, Rockwell Hardness C32 Max, Shape Hex, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, 3/8"-16, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138333000)
- ZORO SELECT 1/4"-20 x 1 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0100)
- DEWALT Wall-Dog Wall Anchor Screw, 2-1/4" L, Steel, 100 PK (02279-PWR)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.150.3600)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Steel, Zinc, PK2 (Z0185)
- ZORO SELECT Panel Nut, 3/4-20, Hex, Stainless, Plain (Z0432-SS)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Steel, Zinc, PK2 (Z0190)
- ZORO SELECT Panel Nut, 5/8-27, Hex, Stainless, PK2 (Z0228)
- ZORO SELECT Panel Nut, 1/2-28, Hex, Stainless, Plain (Z0447-SS)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Stainless, PK2 (Z0221)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Brass, Nickel, PK25, Width: 9/16 in (Z0198)
- Zoro Select Panel Nuts