Shop All Panel Nuts
Zoro Select
Panel Nut, 3/8-32, Hex, Steel, Zinc, PK2
Mfr # Z0185
Zoro # G0289064
product price: $5.15
/pk 2, $2.58/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Inch
- Nut Style Hex Panel Nut
- Fastener Thread Type NEF
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0185
- Zoro # G0289064
- Country of Origin United States
- Category Panel Nuts
Dimensions
Dia./Thread Size | 3/8"-32 |
Nut Height | 3/32 in |
Width | 5/8 in |
Diameter | 3/8 in |
Outside Diameter | 3/8 in |
Overall Height | 3/32 in |
Hex Width | 5/8 in |
Thread Size | 3/8"-32 |
Description
Panel Nut, Finish Zinc Plated, Material Grade/Class Not Graded, Material Steel, Thread Size 3/8 In.-32, Hex Width 5/8 in, Overall Height 3/32 in, System of Measurement Inch, Thread Direction Right Hand, Application Electrical Switch Mounts, Outside Diameter 3/8 in, Pack Size Small Pack, Rockwell Hardness C32 Max, Shape Hex, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 in Wd, 4 1/2 in Ht, Black Oxide Steel (U17242.050.0250)
- ALLSTAR 0.25 in. Countersunk Bolts with 1 in. Washer - Black, 10PK (ALL18633)
- ZORO SELECT Round Head Carriage Bolt, L 1-3/4 In, PK12 (1XNB1)
- X1 TOOLS 5/32 x 1 Roll Pin / Spring Pin / Tension Pin 100 Pins by X1 Tools (X1E-CON-PIN-ROL-1130x100)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Steel, Zinc, PK2 (Z0190)
- ZORO SELECT Panel Nut, 5/16-32, Hex, Stainless, PK2 (Z0426-SS)
- ZORO SELECT Panel Nut, 5/8-27, Hex, Steel, Zinc, PK2 (Z0192)
- ZORO SELECT Panel Nut, 1/2-28, Hex, Brass, Nickel, PK25 (Z0212)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Stainless, PK2 (Z0220)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Brass, Nickel, PK25 (Z0209)
- ZORO SELECT Panel Nut, 1/4-32, Hex, Brass, Nickel, PK25 (Z0196)
- Zoro Select Panel Nuts