Shop All Panel Nuts
Zoro Select
Panel Nut, 3/8-32, Hex, Stainless, PK2
Mfr # Z0221
Zoro # G0437315
product price: $6.85
/pk 2, $3.43/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Hex Panel Nut
- Dia./Thread Size 3/8"-32
- Fastener Thread Type NEF
- Basic Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0221
- Zoro # G0437315
- Country of Origin United States
- Category Panel Nuts
Dimensions
Dia./Thread Size | 3/8"-32 |
Width | 5/8 in |
Diameter | 3/8 in |
Nut Height | 1/2 in |
Overall Height | 1/2 in |
Outside Diameter | 3/8 in |
Thread Size | 3/8"-32 |
Hex Width | 5/8 in |
Description
Panel Nut, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 3/8 In.-32, Hex Width 5/8 in, Overall Height 1/2 in, System of Measurement Inch, Thread Direction Right Hand, Application Electrical Switch Mounts, Outside Diameter 3/8 in, Pack Size Small Pack, Rockwell Hardness B60, Shape Hex, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M14-2.00, Steel, Class 8, Zinc Plated, 14 mm Ht, 10 PK (4CAL4)
- ZORO SELECT Carriage Bolt, 1/4-20, 4-1/2 in., PK50 (U08300.025.0450)
- ZORO SELECT Slotted Shim 2 x 2" x 0.004", Pk20 (36D721)
- LINDSTROM Class 10.9, M5 Hex Head Cap Screw, Plain Steel, 12 mm L, 100 PK (HC3005012-100P1)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Brass, Nickel, PK25 (Z0199)
- ZORO SELECT Panel Nut, 5/16-32, Hex, Brass, Nickel, PK25 (Z0204)
- ZORO SELECT Panel Nut, 1/4-32, Hex, Stainless, PK2 (Z0425-SS)
- ZORO SELECT Panel Nut, Round, 15/32-32, SS, Plain, PK2 (Z0150)
- ZORO SELECT Panel Nut, 1/8-27, Hex, Stainless, PK2, Width: 5/8 in (Z0215)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Steel, Zinc, PK2 (Z0190)
- ZORO SELECT Panel Nut, 5/8-27, Hex, Steel, Zinc, PK2 (Z0192)
- Zoro Select Panel Nuts