Shop All Panel Nuts
Zoro Select
Panel Nut, 3/8-32, Hex, Brass, Nickel, PK25
Mfr # Z0209
Zoro # G3404554
product price: $5.99
/pk 25, $0.24/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Inch
- Nut Style Hex Panel Nut
- Fastener Thread Type NEF
- Basic Material Brass
- Fastener Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0209
- Zoro # G3404554
- Country of Origin United States
- Category Panel Nuts
Dimensions
Dia./Thread Size | 3/8"-32 |
Nut Height | 3/32 in |
Width | 1/2 in |
Diameter | 3/8 in |
Outside Diameter | 3/8 in |
Overall Height | 3/32 in |
Thread Size | 3/8"-32 |
Hex Width | 1/2 in |
Description
Panel Nut, Finish Nickel Plated, Material Grade/Class Not Graded, Material Brass, Thread Size 3/8 In.-32, Hex Width 1/2 in, Overall Height 3/32 in, System of Measurement Inch, Thread Direction Right Hand, Application Electrical Switch Mounts, Outside Diameter 3/8 in, Pack Size Small Pack, Rockwell Hardness B44, Shape Hex, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 7 mm Shaft Dia, 10 PK (DE-6SA)
- ZORO SELECT #8-32 x 1 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.016.0100)
- GARDNER BENDER Cable Staples, Plastic, Steel, 100 PK (PCS-100)
- WISKA Lock Nut, M18-1.50, Nickel Plated Brass, Nickel (10012963)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Brass, Nickel, PK25, Width: 9/16 in (Z0198)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Steel, Zinc, PK2 (Z0185)
- ZORO SELECT Panel Nut, 5/16-32, Hex, Stainless, PK2 (Z0426-SS)
- ZORO SELECT Panel Nut, 7/16-28, Hex, Stainless, PK2 (Z0446-SS)
- ZORO SELECT Panel Nut, 1/4-32, Hex, Brass, Nickel, PK25, Width: 3/8 in (Z0195)
- ZORO SELECT Panel Nut, 1/4-32, Hex, Stainless, PK2 (Z0425-SS)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Brass, Nickel, PK25 (Z0199)
- Zoro Select Panel Nuts