Shop All Panel Nuts
Zoro Select
Panel Nut, 1/8-27, Hex, Brass, Plain, PK2
Mfr # Z0201
Zoro # G3263032
product price: $5.99
/pk 2, $3.00/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Inch
- Nut Style Hex Panel Nut
- Dia./Thread Size 1/8"-27
- Fastener Thread Type NPT
- Basic Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0201
- Zoro # G3263032
- Country of Origin United States
- Category Panel Nuts
Dimensions
Dia./Thread Size | 1/8"-27 |
Width | 5/8 in |
Diameter | 1/8 in |
Nut Height | 3/16 in |
Outside Diameter | 1/8 in |
Overall Height | 3/16 in |
Thread Size | 1/8"-27 |
Hex Width | 5/8 in |
Description
Panel Nut, Finish Plain, Material Grade/Class Not Graded, Material Brass, Thread Size 1/8 In.-27, Hex Width 5/8 in, Overall Height 3/16 in, System of Measurement Inch, Thread Direction Right Hand, Application Electrical Switch Mounts, Outside Diameter 1/8 in, Pack Size Small Pack, Rockwell Hardness B44, Shape Hex, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE Wheels & Cotter Pins (FZRAFN)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 10 PK (62582)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Chrome Plated Finish, 10 PK (74354)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK (U51450.075.0001)
- ZORO SELECT Panel Nut, 1/4-40, Hex, Brass, Nickel, PK25 (Z0197)
- ZORO SELECT Panel Nut, 3/4-20, Hex, Stainless, Plain (Z0432-SS)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Stainless, PK2 (Z0221)
- ZORO SELECT Panel Nut, 7/16-28, Hex, Stainless, PK2 (Z0446-SS)
- ZORO SELECT Panel Nut, 5/8-27, Hex, Steel, Zinc, PK2 (Z0192)
- ZORO SELECT Panel Nut, Round, 15/32-32, SS, Plain, PK2 (Z0150)
- ZORO SELECT Panel Nut, 1/2-28, Hex, Brass, Nickel, PK25 (Z0212)
- Zoro Select Panel Nuts