Shop All Panel Nuts
Zoro Select
Panel Nut, 15/32-32, Hex, Steel, Zinc, PK2
Mfr # Z0191
Zoro # G2712735
product price: $9.15
/pk 2, $4.58/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Inch
- Nut Style Hex Panel Nut
- Fastener Thread Type NEF
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0191
- Zoro # G2712735
- Country of Origin United States
- Category Panel Nuts
Dimensions
Dia./Thread Size | 15/32"-32 |
Width | 5/8 in |
Nut Height | 9/16 in |
Diameter | 15/32 in |
Overall Height | 9/16 in |
Outside Diameter | 15/32 in |
Hex Width | 5/8 in |
Thread Size | 15/32"-32 |
Description
Panel Nut, Finish Zinc Plated, Material Grade/Class Not Graded, Material Steel, Thread Size 15/32 In.-32, Hex Width 5/8 in, Overall Height 9/16 in, System of Measurement Inch, Thread Direction Right Hand, Application Electrical Switch Mounts, Outside Diameter 15/32 in, Pack Size Small Pack, Rockwell Hardness C32 Max, Shape Hex, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx3" L, PK50 (WWG-312-3000-LZ)
- ZORO SELECT Spring Pin, Slotted, 6x50mm, PK50 (M39100.060.0050)
- ZORO SELECT Carriage Bolt, 1/4-20, 4 in., PK50 (U08305.025.0400)
- STARBORN Wood Screw, #9, 1-7/8 in, Torx Drive, 100 PK (FST39L09188)
- ZORO SELECT Panel Nut, 7/16-28, Hex, Stainless, Plain (Z0428-SS)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Steel, Zinc, PK2 (Z0185)
- ZORO SELECT Panel Nut, Round, 15/32-32, SS, Plain, PK2 (Z0150)
- ZORO SELECT Panel Nut, 5/16-32, Hex, Brass, Nickel, PK25 (Z0204)
- ZORO SELECT Panel Nut, 1/4-32, Hex, Brass, Nickel, PK25, Width: 3/8 in (Z0195)
- ZORO SELECT Panel Nut, 1/4-32, Hex, Brass, Nickel, PK25 (Z0196)
- ZORO SELECT Panel Nut, Round, 5/8-27, SS, Plain, PK2 (Z0152)
- Zoro Select Panel Nuts