Shop All Panel Nuts
Zoro Select
Panel Nut, 15/32-32, Hex, Brass, Nickel, PK25
Mfr # Z0199
Zoro # G0610994
product price: $8.95
/pk 25, $0.36/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Inch
- Nut Style Hex Panel Nut
- Fastener Thread Type NEF
- Basic Material Brass
- Fastener Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0199
- Zoro # G0610994
- Country of Origin United States
- Category Panel Nuts
Dimensions
Dia./Thread Size | 15/32"-32 |
Width | 9/16 in |
Diameter | 15/32 in |
Nut Height | 5/64 in |
Overall Height | 5/64 in |
Outside Diameter | 15/32 in |
Hex Width | 9/16 in |
Thread Size | 15/32"-32 |
Description
Panel Nut, Finish Nickel Plated, Material Grade/Class Not Graded, Material Brass, Thread Size 15/32 In.-32, Hex Width 9/16 in, Overall Height 5/64 in, System of Measurement Inch, Thread Direction Right Hand, Application Electrical Switch Mounts, Outside Diameter 15/32 in, Pack Size Small Pack, Rockwell Hardness B44, Shape Hex, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Steel Dropin Single Lag Shield, 1/4" Dia, 5/8" L, Steel Zinc Plated, 100 PK (06335-PWR)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.001", Pk20 (MSB001-20)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (U04360.050.0300)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/32 in W, 5/32 in H, Carbon Steel (WWG360156015612)
- ZORO SELECT Panel Nut, 1/4-32, Hex, Brass, Nickel, PK25 (Z0196)
- ZORO SELECT Panel Nut, 1/4-32, Hex, Brass, Nickel, PK25, Width: 3/8 in (Z0195)
- ZORO SELECT Panel Nut, 1/2-28, Hex, Stainless, Plain (Z0447-SS)
- ZORO SELECT Panel Nut, 1/2-28, Hex, Brass, Nickel, PK25 (Z0212)
- ZORO SELECT Panel Nut, 5/8-27, Hex, Stainless, PK2 (Z0228)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Brass, Nickel, PK25, Width: 9/16 in (Z0198)
- ZORO SELECT Panel Nut, 7/16-28, Hex, Stainless, Plain (Z0428-SS)
- Zoro Select Panel Nuts