Shop All Panel Nuts
Zoro Select
Panel Nut, 1/4-40, Hex, Brass, Nickel, PK25
Mfr # Z0197
Zoro # G1340604
product price: $6.59
/pk 25, $0.26/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Inch
- Nut Style Hex Panel Nut
- Dia./Thread Size 1/4"-40
- Fastener Thread Type NS
- Basic Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # Z0197
- Zoro # G1340604
- Country of Origin United States
- Category Panel Nuts
Dimensions
Dia./Thread Size | 1/4"-40 |
Nut Height | 1/16 in |
Width | 5/16 in |
Diameter | 1/4 in |
Outside Diameter | 1/4 in |
Overall Height | 1/16 in |
Thread Size | 1/4"-40 |
Hex Width | 5/16 in |
Description
Panel Nut, Finish Nickel Plated, Material Grade/Class Not Graded, Material Brass, Thread Size 1/4 In.-40, Hex Width 5/16 in, Overall Height 1/16 in, System of Measurement Inch, Thread Direction Right Hand, Application Electrical Switch Mounts, Outside Diameter 1/4 in, Pack Size Small Pack, Rockwell Hardness B44, Shape Hex, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L, 10 PK (75144BHT8)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M12-1.75, PK25 (M51500.120.0030)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 8 PK (79547)
- MARSON Nut Insert, 10/32" Thrd Sz, Steel, 100 PK (M47840)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Stainless, PK2 (Z0225)
- ZORO SELECT Panel Nut, 7/8-20, Hex, Stainless, Plain (Z0433-SS)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Stainless, PK2 (Z0220)
- ZORO SELECT Panel Nut, 5/8-24, Hex, Stainless, Plain (Z0430-SS)
- ZORO SELECT Panel Nut, 5/16-32, Hex, Brass, Nickel, PK25 (Z0204)
- ZORO SELECT Panel Nut, 7/16-28, Hex, Stainless, PK2 (Z0446-SS)
- ZORO SELECT Panel Nut, 7/16-28, Hex, Stainless, Plain (Z0428-SS)
- Zoro Select Panel Nuts