Shop All Panel Nuts
Zoro Select
Panel Nut, 1/4-32, Hex, Stainless, PK2
Mfr # Z0425-SS
Zoro # G1706765
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Hex Panel Nut
- Dia./Thread Size 1/4"-32
- Fastener Thread Type NEF
- Basic Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # Z0425-SS
- Zoro # G1706765
- Country of Origin United States
- Category Panel Nuts
Dimensions
Dia./Thread Size | 1/4"-32 |
Diameter | 1/4 in |
Nut Height | 7/32 in |
Width | 7/16 in |
Overall Height | 7/32 in |
Outside Diameter | 1/4 in |
Hex Width | 7/16 in |
Thread Size | 1/4"-32 |
Description
Panel Nut, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1/4 In.-32, Hex Width 7/16 in, Overall Height 7/32 in, System of Measurement Inch, Thread Direction Right Hand, Application Electrical Switch Mounts, Outside Diameter 1/4 in, Pack Size Small Pack, Rockwell Hardness B60, Shape Hex, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02637)
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Zinc Plated, 21/64 in Ht, 100 PK (U04162.037.0002)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-1/4TWK)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 4 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK (ZA0136-AL28)
- ZORO SELECT Panel Nut, 7/8-20, Hex, Stainless, Plain (Z0433-SS)
- ZORO SELECT Panel Nut, 1/4-40, Hex, Brass, Nickel, PK25 (Z0197)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Steel, Zinc, PK2 (Z0190)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Stainless, PK2 (Z0225)
- ZORO SELECT Panel Nut, 3/8-32, Hex, Stainless, PK2 (Z0221)
- ZORO SELECT Panel Nut, Round, 5/8-27, SS, Plain, PK2 (Z0152)
- ZORO SELECT Panel Nut, 1/8-27, Hex, Brass, Plain, PK2 (Z0201)
- Zoro Select Panel Nuts